Shop All Shrink Wrap
Sealer Sales
20in x 4,375ft General Purpose POF CF Shrink Film, 60 gauge
Mfr # O-20-60-4375-201
Zoro # G210707635
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20
- Material Polyolefin
- Thickness 60G
- Length 4375ft
- For Use With Shrinkwrapping; manual and semi-automatic machines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # O-20-60-4375-201
- Zoro # G210707635
- UPC # 768563761881
- Country of Origin China
- Category Shrink Wrap
Dimensions
Width | 20 |
Length | 4375ft |
Details
Material | Polyolefin |
Thickness | 60G |
For Use With | Shrinkwrapping; manual and semi-automatic machines |
Color | Clear |
Features | Excellent gloss and retail appeal; Direct food contact |
Description
FEATURES: High clarity co-extruded, multi-layered construction Meets FDA specifications for direct food contact Softer than PVC film, yet strong and highly tear resistant Smoke-Free - corrosion free sealing with no fumes or wire build up High tensile strength and puncture resistance for added toughness Runs on a variety of equipment - excellent machine-ability on semi-automatic and automatic wrappers Will not embrittle with age Length: 4,375ft Thickness: 60G POF centerfold shrink film is a multi-purpose centerfold shrink film for products including fresh food. It is strong and flexible, but softer than PVC film. POF film is also highly tear resistant with superior optical properties. The film has an excellent gloss and sparkle with low haze and crystal clear clarity for enhanced appearance and product appeal. POF film is very versatile and can be used with virtually any shrink machine. It is smoke free and meets FDA specifications for direct food contact. The film has a high burnout resistance so there are NO deposits on sealing wires. The strong skintight film extends the shelf life of products and also protects these products from dust, moisture, & oil damage. Moreover, the film will protect from pilfering as it provides a tamper proof package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 6", Fluorescent Yellow, 250/Roll (DL633L)
- SAX Manila Drawing Paper, 50 lb, 24 x 36 Inches, Pack of 500 (524M)
- MEAD PRODUCTS NOTEBOOK, 11X8.5,120SH (06710)
- SMEAD TUFF Expanding File, Monthly JanDec 12 Pockets, Letter Size, Red (SMD70488)
- SEALER SALES 18" x 24" PVC Shrink Bag, 100 gauge, 100pcs, 100PK (SB-18-24-100-C)
- SEALER SALES 6" x 6.5" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-6-65-80-A)
- SEALER SALES Reinforced Water Activated Kraft Tape 70mm x 450ft (KT-70-450)
- SEALER SALES 18 x 2,000ft PVC CF Shrink Film, 75 gauge (F-18-75-2000)
- SEALER SALES 28 x 500ft PVC CF Shrink Film, 75 gauge (F-28-75-500)
- SEALER SALES 12 x 500ft PVC CF Shrink Film, 75 gauge (F-12-75-500)
- WAREHOUSE 1500 ft. 18 in. 18 gauge Shrink Wrap, Clear (SHRINK WRAP-CLR)
- Sealer Sales Stretch & Shrink Wrap