Shop All Vacuum Pack Machines
Sealer Sales
20" Retractable Nozzle Vacuum Sealer w/ Self-Container Compressor /w Gas Flush
Mfr # CAVN-20
Zoro # G006581654
product price: $4,363.99
/ea
Free Shipping & Returns
$4,363.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sealing Bar Length 20"
- Bag Features Gas Flush; Self-Contained Compressor
- Voltage 110V
- For Use With Clear, foil (Mylar), mil spec and ESD bags
- Width 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # CAVN-20
- Zoro # G006581654
- UPC # 746210825940
- Country of Origin United States
- Category Vacuum Pack Machines
Dimensions
Sealing Bar Length | 20" |
Width | 28 |
Length | 10 |
Overall Height | 12 |
Details
Item | Vacuum Sealers |
Bag Features | Gas Flush; Self-Contained Compressor |
Voltage | 110V |
For Use With | Clear, foil (Mylar), mil spec and ESD bags |
Color | White |
Description
Expanding the abilities of the AVN model, the CAVN cuts the need for additional equipment. Completely self-contained, the CAVN is ready to perform out of the box, giving greater flexibility for placement locations within your facility. We’ve simplified our design with the same high-quality components that have made all our vacuum sealers the best in the industry.
The CAVN flushes out oxygen and moisture with any inert gas of your choice, the automated stainless-steel nozzle retracts, and your components are sealed in seconds, protected from the threats of oxygen and moisture. From our innovatively simple nozzle system to our ultramodern safety features, we continue our
tradition of manufacturing efficient, dependable, easy to use vacuum sealers.
Gas-flush
100% maintenance free venture vacuum pumps
Intuitive design
Extensive safety features
Rust-treated and powder-coated steel chassis
Clean-room compatible
The CAVN flushes out oxygen and moisture with any inert gas of your choice, the automated stainless-steel nozzle retracts, and your components are sealed in seconds, protected from the threats of oxygen and moisture. From our innovatively simple nozzle system to our ultramodern safety features, we continue our
tradition of manufacturing efficient, dependable, easy to use vacuum sealers.
Gas-flush
100% maintenance free venture vacuum pumps
Intuitive design
Extensive safety features
Rust-treated and powder-coated steel chassis
Clean-room compatible
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Shelf Support (00-239740)
- NESTLE COFFEE, INSTANT, TASTER'S (NES15782)
- DETEX Wrap, Push Pad , Push To Open, Red (101810-1)
- CAMBRO Food Pan Lid, Sixth Size, Clear, PK6 (CA60CWCH135)
- SEALER SALES Seal Bar Kit for 25in. Nozzle Vacuum Sealer (SBK-25)
- SEALER SALES Compact Tabletop Vacuum Chamber (HVC-210T)
- SEALER SALES 30" Retractable Nozzle Vacuum Sealer w/ Gas Flush (AVN-30)
- SEALER SALES 35" Retractable Nozzle Vacuum Sealer w/ Gas Flush (AVN-35)
- SEALER SALES 10" Tabletop Vacuum Chamber (HVC-260T)
- SEALER SALES 20" Retractable Nozzle Vacuum Sealer (AVS-20)
- WESTON BRANDS Vac Sealer Bags, 15in x 18in XL, 100 count (30-0105-K)
- Sealer Sales Vacuum Pack Machines