Shop All Vacuum Pack Machines
Sealer Sales
20" Retractable Nozzle Vacuum Sealer w/ Gas Flush
Mfr # AVN-20
Zoro # G406581582
product price: $3,411.99
/ea
Free Shipping & Returns
$3,411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Features Gas Flush
- Sealing Bar Length 20"
- Voltage 110V
- For Use With Clear, foil (Mylar), mil spec and ESD bags
- Width 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # AVN-20
- Zoro # G406581582
- UPC # 746210825926
- Country of Origin United States
- Category Vacuum Pack Machines
Dimensions
Sealing Bar Length | 20" |
Width | 28 |
Length | 10 |
Overall Height | 7 |
Details
Item | Vacuum Sealers |
Bag Features | Gas Flush |
Voltage | 110V |
For Use With | Clear, foil (Mylar), mil spec and ESD bags |
Color | White |
Includes | External Compressor Required |
Description
Offered in our most popular 20" seal length, the AVS is the choice sealer for the widest range of our clientele, from medical and electronics device manufacturer, to food industry retailers, to pharmaceutical and aerospace corporations. The vacuum sealers are hand-assembled at a US-based facility using only superior grade components. From our innovatively simple nozzle system to our state-of-the-art safety features, this unit continues its tradition of manufacturing efficient, dependable, easy to use vacuum sealers. The AVS's 1/4" wide sealing element delivers a leak-proof seal from sensitive electronics to sterile medical devices, food to biotech applications, aerospace technology to scientific devices.
FEATURES:
100% maintenance free venture vacuum pumps
Intuitive design
Extensive safety features
Rust-treated and powder-coated steel chassis
Clean-room compatible
***External compressor required (6CFMat100PSI)
FEATURES:
100% maintenance free venture vacuum pumps
Intuitive design
Extensive safety features
Rust-treated and powder-coated steel chassis
Clean-room compatible
***External compressor required (6CFMat100PSI)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METALCRAFT Chafer Water Pan, Full Size (CDWP26)
- ELECTROLUX Drawer Cover (240364790)
- SUPERB Superb Canola Salad Oil 35lbs (104440 31)
- BUNN Sprayhead, Green .201 7 Hole Wide (40670.0008)
- SEALER SALES 30" Retractable Nozzle Vacuum Sealer w/ Self-Container Compressor (CAVS-30)
- SEALER SALES 6" x 12" Channel Vacuum Pouches, 100pcs, 100PK (MR-0612-100)
- SEALER SALES 12" x 16" Gallon Channel Vacuum Pouches, 100pcs, 100PK (MR-1216-100)
- SEALER SALES Compact Tabletop Vacuum Chamber (HVC-210T)
- SEALER SALES 20" Retractable Nozzle Vacuum Sealer (AVS-20)
- SEALER SALES 16" 3 Mil Vacuum Tubing, 500ft (VT-16-300-500)
- VOLLRATH Vacuum Sealer Bag, 14 x 10, PK100 (40816)
- Sealer Sales Vacuum Pack Machines