Shop All Polybag Sealers
Sealer Sales
20" KF-Series Hand Sealer w/ 5mm Seal Width
Mfr # KF-525H
Zoro # G506581772
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Sealing Type Impulse
- Seal Length 20"
- Seal Width 16
- Voltage 110V
- Length 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealer Sales
- MFR # KF-525H
- Zoro # G506581772
- UPC # 702403653578
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 20" |
Seal Width | 16 |
Length | 28 |
Height | 8 |
Width | 4.5 |
Details
Item | Bag Sealers - Impulse - Hand Operated |
Heat Sealing Type | Impulse |
Voltage | 110V |
Includes | Kit includes two elements and two PTFE covers |
Thickness | up to 8mil single side; 16mil double |
Color | Blue |
Description
Features:
Seal Length: 20"
Seal Width: 5mm
Color: Blue
The KF impulse hand sealers seal poly bags and other thermoplastic materials quickly and efficiently without any warm-up time. Depending on the model of the machine, material up to 20" wide and 20 mil total thickness can be sealed. The sealers are equipped with a plug-in electronic timer that controls the different sealing times needed for the varying thicknesses of different materials. Available in 4", 8", 12", 16" and 20" with a 2mm, 2.6mm or 5mm seal width. The manufacturer's kit includes two elements and two PTFE covers.
Easy to Operate: Set the timer; insert the bag between the sealing bars, then press down and release. We recommend that the user hold the sealing arm down for an additional second or two to ensure enough time for the bag to set and cool.
Seal Length: 20"
Seal Width: 5mm
Color: Blue
The KF impulse hand sealers seal poly bags and other thermoplastic materials quickly and efficiently without any warm-up time. Depending on the model of the machine, material up to 20" wide and 20 mil total thickness can be sealed. The sealers are equipped with a plug-in electronic timer that controls the different sealing times needed for the varying thicknesses of different materials. Available in 4", 8", 12", 16" and 20" with a 2mm, 2.6mm or 5mm seal width. The manufacturer's kit includes two elements and two PTFE covers.
Easy to Operate: Set the timer; insert the bag between the sealing bars, then press down and release. We recommend that the user hold the sealing arm down for an additional second or two to ensure enough time for the bag to set and cool.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 50 lb. Natura Kraft Paper 24" x 720 ft. (5PGN7)
- A2Z SCILAB Castroviejo Micro Scissors 5.5" Straight, Round Handle (A2Z-ZR543)
- SEALER SALES Replacement Kit for KF-300HC (RK-12HC-KF-300HC)
- CANON CANON IRC ADV COMP C3320 3325/3330 (GPR-53) YELLOW (8527B003AA)
- SEALER SALES 8" W-Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width - PTFE Coated (W-220DT)
- SEALER SALES 24" W-Series Double Impulse Foot Sealer w/ 5mm Seal Width (W-600T)
- SEALER SALES Film Roller and Work Table for KF-210HC, White (KF-210HC-FRW)
- SEALER SALES 16" THS Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width (THS-400)
- SEALER SALES 24" W-Series Automatic Impulse Sealer w/ 2.7mm Seal Width (W-600A)
- SEALER SALES 12" KF-Series Foot Sealer w/ 5mm Seal Width (KF-305F)
- PARTNERS BRAND Heavy-Duty Bag Taper w/Trimmer, 3/8", Blue, 1/Each (TDPRODHD)
- Sealer Sales Shipping & Packing Bags