Shop All Packing Tapes
Sealer Sales
1in. X 10yds 6mil PTFE Adhesive
Mfr # TA-100-6-10
Zoro # G608540233
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE coated fiberglass tape complete with silicone adhesive
- Tape Thickness 6mil
- Tape Length 10 yards
- Tape Color Brown
- Tape Application tape is typically used in high temperature applications involving packaging, plastics, roll covering, wear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealer Sales
- MFR # TA-100-6-10
- Zoro # G608540233
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1" |
Tape Length | 10 yards |
Details
Tape Backing Material | PTFE coated fiberglass tape complete with silicone adhesive |
Tape Thickness | 6mil |
Tape Color | Brown |
Tape Application | tape is typically used in high temperature applications involving packaging, plastics, roll covering, wear |
For Use With | Sealer Sales Heat Sealers |
Description
1in. X 10yds 6mil PTFE AdhesiveSold as an individual roll.We recommend replacing the bottom PTFE adhesive strip 1/2in. wide sticky backed-remove the liner every time the element is replaced. Place the PTFE adhesive strip under the element on the base of sealer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sharpie Paint Marker, Oil Based, Medium, Red Ink (2107613)
- SPRINGHILL Paper, 8.5x11, Index, White, PK250 (015101)
- TOY TIME Toy Time Bocce Ball Set with Carrying Bag - Red and Green Balls, Outdoor Game for Kids or Adults (499960PFB)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Brown, 36" x 1000ft, 1 Roll (0063020)
- SEALER SALES 2in. x 10yds 3 mil PTFE Adhesive (TA-200-3-10)
- SEALER SALES 1/2in. X 36yds 10mil PTFE Adhesive (TA-050-10-36)
- SEALER SALES 3/4in. X 10yds 3mil PTFE Adhesive (TA-075-3-10)
- SEALER SALES 1/2in. X 36yds 6mil PTFE Adhesive (TA-050-6-36)
- SEALER SALES 1/2in. X 10yds 10mil PTFE Adhesive (TA-050-10-10)
- SEALER SALES 1in. X 36yds 10mil PTFE Adhesive (TA-100-10-36)
- SEALER SALES Global Industrial„¢ 12" Hand Impulse Sealer, 2mm Seal Width (12¿ KF-300H)
- Sealer Sales Packing Tape & Dispensers