Shop All Shrink Wrapping Machines
Sealer Sales
18in W-Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width, Standing Operation
Mfr # W-450DT+STE+PPSE
Zoro # G510411461
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 20"
- Sealing Capacity Up to 20 packages per minute
- Length 14"
- Voltage 110V
- Height 45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # W-450DT+STE+PPSE
- Zoro # G510411461
- UPC # 768563761577
- Country of Origin Taiwan, Province of China
- Category Shrink Wrapping Machines
Dimensions
Width | 20" |
Length | 14" |
Height | 45" |
Seal Width | 15 mm |
Seal Length | 18 in |
Details
Sealing Capacity | Up to 20 packages per minute |
Voltage | 110V |
For Use With | Sealing mylar, polypropylene, nylon, polyurethane, pvc. CANNOT seal polyethylene |
Color | White |
Thickness | Up to 20 mil |
Standing Operation | Yes |
PTFE Coated | Yes |
Sealing Type | Direct |
Seal Type | Meshed |
Description
FEATURES: Easy to operate Protector bars around sealing jaws Seals a variety of thermoplastic materials German manufactured temperature controller PTFE coated jaws Seal length: 18in 450mm Seal width: 15mm Seal style: meshed Our W-Series direct heat foot-operated sealers seal many different types of thermoplastic materials including: coated aluminum foil, Kraft paper, cellophane, polypropylene, poly-nylon and other thicker materials. Please note: direct heat sealers cannot seal polyethylene. Model #s ending in DT are equipped with meshed ++ seal bars while the model #s ending in DTS are equipped with serrated == seal bars.Depending on the model of the sealer, material up to 18in wide and 20mil total thickness can be sealed. Units are equipped with a German manufactured thermostat that accurately controls the temperature from 30°-550° F 0°-300° C. Both jaws are heated simultaneously so there is better heat penetration to seal thicker materials. Our W-Series direct heat sealers include an adjustable work table. The pedestal stand is 26in, but an optional 36in stand is also available.W-Series direct heat sealers are equipped with protector bars around the jaws to prevent injury.Easy to operate. Set the temperature on temperature controller depending on the material to be sealed. Once the correct setting has been reached, consistent seals will be maintained automatically. Insert the material between the two sealing bars. Press down on the foot board and release.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Free Fall Electricians Scissors, 5 In. L (ES-1964DS)
- RICOH Black Toner Cartridge 29.5K YLD (841813)
- RITE IN THE RAIN Index Cards, Ruled, 3" x 5" Card Size (C991T)
- AVERY 1" Slant Ring Durable Binder, Green (AVE27253)
- SEALER SALES KF Series 8in Direct Heat Foot Sealer with 10mm Wide Seal, Meshed, Standing Operation (KF-200DF+STE+PPSE)
- SEALER SALES YC-Series 12" x 18" L-Bar Sealer w/ Film Roller (YC-300HL)
- SEALER SALES 26" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-650I)
- SEALER SALES 20" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-500I)
- SEALER SALES 12in KF-Series Foot Sealer w/ 2.5mm Seal Width, Standing Operation (KF-300F+STE+PPSE)
- SEALER SALES 12in KF-Series Foot Sealer w/ 5mm Seal Width, Standing Operation (KF-305F+STE+PPSE)
- WESTERN PLASTICS Wrapmaster Dispener 18" (180D)
- Sealer Sales Stretch & Shrink Wrap