Shop All Shrink Wrapping Machines
Sealer Sales
18in KF-Series Foot Sealer w/ 2.5mm Seal Width, Standing Operation
Mfr # KF-450F+STE+PPSE
Zoro # G310411463
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sealing Capacity Up to 20 packages per minute
- Voltage 110V
- For Use With Sealing poly bags up to 10mil thick (two sides), mylar, polypropylene, nylon, polyethylene, polyurethane, pvc
- Includes Footswitch, working table, Manufacturer’s replacement kit includes two elements and one fuse
- Thickness Up to 5 mil single side; 10 mil double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # KF-450F+STE+PPSE
- Zoro # G310411463
- UPC # 768563761683
- Country of Origin Taiwan, Province of China
- Category Shrink Wrapping Machines
Dimensions
Seal Length | 18 in |
Seal Width | 2.5 mm |
Details
Sealing Capacity | Up to 20 packages per minute |
Voltage | 110V |
For Use With | Sealing poly bags up to 10mil thick (two sides), mylar, polypropylene, nylon, polyethylene, polyurethane, pvc |
Includes | Footswitch, working table, Manufacturer’s replacement kit includes two elements and one fuse |
Thickness | Up to 5 mil single side; 10 mil double |
Color | Blue |
Standards | ETL Listed |
Standing Operation | Yes |
Sealing Type | Impulse |
Description
Seal Length: 18inSeal Width: 2.6MMOur KF-Series foot sealers are ideal for high volume poly bag and other thermoplastic sealing. The sealers are capable of sealing 15-20 bags per minute. These sealers allow you to keep both hands free for quicker and more accurate sealing. The machines are also equipped with a plug-in timer. The timer controls the sealing time needed for different materials. Once the timer is set, it will give a consistently flat seal. When the seal is done, the signal light on the timer will turn off.Our KF-Series foot sealers are available in 12in, 18in, and 24in with a 2.5mm or 5mm seal width. Depending on the model of the sealer, materials up to 24in wide and 16 mil total thickness can be sealed. The sealers include a 26in pedestal, a 2in base, an adjustable worktable and an adjustable foot control. Work table measures 12in x 6-1/2in and can adjust from 3-1/2in 9in from the sealing base. The manufacturers replacement kit includes two elements and one fuse. The 2mm seal width units are ETL Listed.Easy to Operate: Set the timer. Insert the bag between the two sealing bars and press down on the foot board. Hold down the foot board for an additional 2-3 seconds after the timer light goes off to set the seal.FEATURES: Ideal for high volume sealing Plug-in electronic time for variable control All metal construction No warm-up time Sits on rectangular base for stability ETL Listed 2mm seal width only
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Mesh Three-Pack Wall Files, Hanger (UNVSF-044A0-03)
- ZORO SELECT File Folder 9-5/8" x 11-3/4", Red, Pk100 (UNV16163)
- NATIONAL CHECKING 3.4"x6.75" 2 Part Carbonless Green 14 Line Guest Check 50 Checks, PK50 (G7000SP)
- FELLOWES Copy Holder, Desktop, Black (21106)
- SEALER SALES 35" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-900I)
- SEALER SALES W-Series 14" x 20" L-Bar Sealer w/ Film Roller (W-350L)
- SEALER SALES Medium Duty: 18"W x 8"H x 44"L Shrink Tunnel, 220V (ST-1808-44)
- SEALER SALES Light Duty: 16"W x 6"H x 20"L Shrink Tunnel, 220V, Tabletop (ST-1606-20-220V-Tabletop)
- SEALER SALES Light Duty: 16"W x 6"H x 20"L Shrink Tunnel, 110V, Tabletop (ST-1606-20-110V-Tabletop)
- SEALER SALES 26" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-650I)
- WESTERN PLASTICS Wrapmaster Dispener 12" (179D)
- Sealer Sales Shrink Wrapping Machines