Shop All Polybag Sealers
Sealer Sales
18" W-Series Double Impulse Foot Sealer w/ 5mm Seal Width
Mfr # W-450T
Zoro # G806581687
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heat Sealing Type Impulse - Double
- Seal Length 18"
- Seal Width 5mm
- Length 14
- Includes Foot pedal, working table, Manufacturer’s replacement kit includes two elements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # W-450T
- Zoro # G806581687
- UPC # 702403998051
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 18" |
Seal Width | 5mm |
Length | 14 |
Width | 21 |
Height | 34 |
Details
Item | Bag Sealers - Impulse - Double |
Heat Sealing Type | Impulse - Double |
Includes | Foot pedal, working table, Manufacturer’s replacement kit includes two elements |
Thickness | Up to 20mil thickness |
Color | White |
Voltage | 110V |
Description
FEATURES:
Ideal for sealing thicker materials including some tubes
Seal length: 18"
Seal width: 5mm
Single or double sealing switch selector
Plug-in electronic timer for variable control
All metal construction
Heavy duty
No warm-up time
Sits on rectangular stand for stability
Our W-Series double impulse foot sealers are ideal for sealing thicker materials. Available in 12", 18", and 24" lengths with a 5mm seal, the W-Series foot sealers are capable of sealing materials up to 20mil in total thickness. Equipped with a single and double sealing selector switch provides flexibility of sealing various types of materials. Depending on the thickness of the material, the user has the choice of one or two elements for top and bottom heating.
Sealers are equipped with a steel frame for added safety and stability. A height adjustable working plate is also included. The manufacturer's replacement kit includes two elements. A taller stand and tension rod is also available adding 10" in height. Working height is 30 1/4" but the extended standing tube provides a 42 1/2" working height.
Easy to Operate:
Set the timer. Insert the bag between the two sealing bars and press down on the foot board. Hold down the foot board for an additional 2-3 seconds after the timer light goes off to set the seal.
Ideal for sealing thicker materials including some tubes
Seal length: 18"
Seal width: 5mm
Single or double sealing switch selector
Plug-in electronic timer for variable control
All metal construction
Heavy duty
No warm-up time
Sits on rectangular stand for stability
Our W-Series double impulse foot sealers are ideal for sealing thicker materials. Available in 12", 18", and 24" lengths with a 5mm seal, the W-Series foot sealers are capable of sealing materials up to 20mil in total thickness. Equipped with a single and double sealing selector switch provides flexibility of sealing various types of materials. Depending on the thickness of the material, the user has the choice of one or two elements for top and bottom heating.
Sealers are equipped with a steel frame for added safety and stability. A height adjustable working plate is also included. The manufacturer's replacement kit includes two elements. A taller stand and tension rod is also available adding 10" in height. Working height is 30 1/4" but the extended standing tube provides a 42 1/2" working height.
Easy to Operate:
Set the timer. Insert the bag between the two sealing bars and press down on the foot board. Hold down the foot board for an additional 2-3 seconds after the timer light goes off to set the seal.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Clip, Binder, Small, 3/8" Cap., Black PK144 (UNV10200)
- GHENT Display Rail 96"W x 1-1/2"H (H96-SS)
- BSC PREFERRED 18 x 14 x 4'' Flat Corrugated Boxes, 25PK (S-4757)
- PREMIER Guillotine Paper Trimmer, 21-7/8in.L, Wood (W15)
- SEALER SALES 8" KF-Series Hand Sealer w/ Round Seal Width, Blue (KF-200Hrnd)
- SEALER SALES KF-Series Portable 6" Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width, 220V (KF-150CST-220V)
- SEALER SALES KF-Series Portable 6" Poly Sealer w/ 1/16" Seal Width (KF-150PS)
- SEALER SALES 12" W-Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width - PTFE Coated (W-300DT)
- SEALER SALES 12" KF-Series Hand Sealer w/ 2mm Seal Width, White (KF-300H-WHITE)
- SEALER SALES 2in. x 10yds 5mil PTFE Cover (TC-200-5-10)
- SEALER SALES 12" W-Series Automatic Double Impulse Sealer w/ 5mm Seal Width (W-305AT)
- Sealer Sales Polybag Sealers