Shop All Reclosable Bags
Sealer Sales
16oz Oval Window Stand Up Zip Pouches, Red, 500PK
Mfr # VUB1P06-NZ
Zoro # G207198408
product price: $206.99
/pk 500, $0.41/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4.8mil
- Color Red
- Material PET/LLDPE
- Size 6-3/4" (W) x 11-1/2" (H) + 4" (G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # VUB1P06-NZ
- Zoro # G207198408
- Country of Origin China
- Category Reclosable Bags
Dimensions
Size | 6-3/4" (W) x 11-1/2" (H) + 4" (G) |
Details
Thickness | 4.8mil |
Color | Red |
Material | PET/LLDPE |
Item | Flexible Packaging - Stand Up Pouches |
Description
FEATURES 16oz 450g stand up pouch Material composition PETLLDPE Thickness 48mil Oval window colors Red Approximate Size 634 W x 1112 H 4 G 170mm x 290mm 100mm Quantity 500pcscase With zipper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Shopping Bag, Brown, Paper, L, 12X17, PK50 (091566)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (90903)
- C-LINE PRODUCTS Shop Ticket Holder, 9x12, Assorted, PK20 (50920)
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 2", Kraft, 25/Bundle (55VG78)
- SEALER SALES 3.6" x 5.6" + 1.2" BOPP Resealable Bags, 500pcs, 500PK (RB-35-55-160-A)
- SEALER SALES 16oz Oval Window Stand Up Zip Pouches, Kraft Poly, 500PK (VUB1P13-NZ)
- SEALER SALES 6.1" x 9.1" + 1.6" BOPP Resealable Bags, 500pcs, 500PK (RB-60-90-160-A)
- SEALER SALES 2.6" x 3.6" + 1.2" BOPP Resealable Bags, 500pcs, 500PK (RB-25-35-160-A)
- PARTNERS BRAND Reclosable 2 Mil Polypropylene Poly Bags, 10" x 12", Clear, 1000/Case (PZ145)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 6", 4 mil, Clear, Pk1000 (5CNJ6)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (5CNX8)
- Sealer Sales Shipping & Packing Bags