Shop All Reclosable Bags
Sealer Sales
16oz Oval Window Stand Up Zip Pouches, Black, 500PK
Mfr # VUB1P03-NZ
Zoro # G207198347
product price: $206.99
/pk 500, $0.41/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 4.8mil
- Color Black
- Material PET/LLDPE
- Size 6-3/4" (W) x 11-1/2" (H) + 4" (G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # VUB1P03-NZ
- Zoro # G207198347
- Country of Origin China
- Category Reclosable Bags
Dimensions
Size | 6-3/4" (W) x 11-1/2" (H) + 4" (G) |
Details
Thickness | 4.8mil |
Color | Black |
Material | PET/LLDPE |
Item | Flexible Packaging - Stand Up Pouches |
Description
FEATURES 16oz 450g stand up pouch Material composition PETLLDPE Thickness 48mil Oval window colors Black Approximate Size 634 W x 1112 H 4 G 170mm x 290mm 100mm Quantity 500pcscase With zipper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Alliance® Advantage® Rubber Bands, Size # 33, 3-1/2" x 1/8", Natural, 1/4 lb. Box (26339)
- MASTERVISION Earth Cork Board 24x36, Wood Frame (SB0420001233)
- DOME PUBLISHING Notary Public Book, Red (DOM880)
- 5S SUPPLIES Hourly Production Tracking Board- Aluminum Dry Erase 3 Shift - 8 hour (HR-PRODBRD-3SHIFT-8-STD)
- SEALER SALES 6.1" x 9.1" + 1.6" BOPP Resealable Bags, 500pcs, 500PK (RB-60-90-160-A)
- SEALER SALES 3.6" x 5.6" + 1.2" BOPP Resealable Bags, 500pcs, 500PK (RB-35-55-160-A)
- SEALER SALES 16oz Oval Window Stand Up Zip Pouches, Kraft Poly, 500PK (VUB1P13-NZ)
- SEALER SALES 2.6" x 3.6" + 1.2" BOPP Resealable Bags, 500pcs, 500PK (RB-25-35-160-A)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 12" x 12", 4 mil, Clear, Pk1000 (5CNN2)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 12" x 16", Clear, 500/Case (PB3788)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 6" x 8", Clear, 1000/Case (PB3871)
- Sealer Sales Reclosable Bags