Shop All Paper Bags
Sealer Sales
16oz (450g) Rice Paper Stand Up Zip Pouches, White, 500pcs/case, 500PK
Mfr # PAU1P04-NZ
Zoro # G906581761
product price: $244.99
/pk 500, $0.49/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material RICE PAPER / PET / LLDPE - 5mil
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # PAU1P04-NZ
- Zoro # G906581761
- Country of Origin China
- Category Paper Bags
Details
Item | Flexible Packaging - Stand Up Pouches |
Bag Material | RICE PAPER / PET / LLDPE - 5mil |
Color | White |
Description
FEATURES:
16oz (450g) stand up pouch
Material composition: Rice Paper/PET/LLDPE
Thickness: 5mil
Color: White
Approximate Size: 7" (W) x 11.5" (H) + 4" (G) - 180mm x 290mm + 100mm
Quantity: 500pcs/case
With zipper
16oz (450g) stand up pouch
Material composition: Rice Paper/PET/LLDPE
Thickness: 5mil
Color: White
Approximate Size: 7" (W) x 11.5" (H) + 4" (G) - 180mm x 290mm + 100mm
Quantity: 500pcs/case
With zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Round Face With Oval Bottom Plastic Desk Grommet - Black (GR9201)
- UNIVERSAL ONE Box Hanging File Folders 8-1/2" x 11", 3" Expansion, Standard Green, Pk25 (UNV14143)
- ELECTRIDUCT Split Wire Loom Tubing- 2" x 10ft- White (WL-200-10-WT)
- PILOT Pen, Erasable Ink, Blue, PK12 (31451)
- SEALER SALES 16oz (450g) Rice Paper Stand Up Zip Pouches, Kraft, 500pcs/case, 500PK (PAU1P13-NZ)
- GENERAL Paper Bags, 57 lbs, 1/8 BBL, 10.13"w x 6.75"d x 14.38"h, Kraft, PK500 (80083)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk500 (80076)
- ZORO SELECT Grocery Bag Flat Bottom 25# Brown, Pk500 (18424)
- DURO Duro 40032 3.75 x 2.25 x 11.5 in. Pint Liquor Paper Bag Kraft - Case of 500 (40032)
- GENERAL Paper Bags, 35 lbs Cap., #8, 6.13"w x 4.17"d x 12.44"h, White, PK500 (51028)
- PARTNERS BRAND Paper Shopping Bags, 16" x 6" x 19 1/4", White, 200/Case (BGS110W)
- Sealer Sales Paper Bags