Shop All Paper Bags
Sealer Sales
16oz (450g) Rice Paper Stand Up Zip Pouches, Kraft, 500pcs/case, 500PK
Mfr # PAU1P13-NZ
Zoro # G206581799
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material RICE PAPER / PET / LLDPE - 5mil
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealer Sales
- MFR # PAU1P13-NZ
- Zoro # G206581799
- Country of Origin China
- Category Paper Bags
Details
Item | Flexible Packaging - Stand Up Pouches |
Bag Material | RICE PAPER / PET / LLDPE - 5mil |
Color | Tan |
Description
FEATURES:
16oz (450g) stand up pouch
Material composition: Rice Paper/PET/LLDPE
Thickness: 5mil
Color: Kraft
Approximate Size: 7" (W) x 11.5" (H) + 4" (G) - 180mm x 290mm + 100mm
Quantity: 500pcs/case
With zipper
16oz (450g) stand up pouch
Material composition: Rice Paper/PET/LLDPE
Thickness: 5mil
Color: Kraft
Approximate Size: 7" (W) x 11.5" (H) + 4" (G) - 180mm x 290mm + 100mm
Quantity: 500pcs/case
With zipper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37890)
- BIC Correction Fluid, 20mL, White, PK12 (BICWOFEC12WE)
- BSC PREFERRED Tray Counter Display White Header Cards, 10PK (MDIS101H)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 3", Kraft, 1000/Case (RTS11)
- SEALER SALES 16oz (450g) Rice Paper Stand Up Zip Pouches, White, 500pcs/case, 500PK (PAU1P04-NZ)
- ZORO SELECT Shopping Bag Flat Bottom, Jr. Mart White, Paper Twist Handles, Pk250 (87281)
- ZORO SELECT Traveler White Shopping Bag Flat Bottom, Twist Handles, Pk250 (84640)
- PARTNERS BRAND Paper Shopping Bags, 18 x 7 x 18", Kraft, 200/Case (BGS111K)
- PARTNERS BRAND Paper Shopping Bags, 13" x 7" x 13", Kraft, 250/Case (BGS114K)
- PARTNERS BRAND Paper Shopping Bags, 16" x 6" x 12", Kraft, 250/Case (BGS108K)
- GENERAL Paper Bags, 57 lbs Cap., #12, 7.06"w x 4.5"d x 13.75"h, Kraft, PK500 (30912)
- Sealer Sales Shipping & Packing Bags