Shop All Reclosable Bags
Sealer Sales
16oz 450g Foil Square Bottom Bags w EZip, Matte Black, 1000PK
Mfr # FSB1PM3-NZ
Zoro # G807198365
product price: $705.99
/pk 1000, $0.71/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Size 5 1/2" (W) x 9 3/8" (H) + 3 1/8" (G)
- Features Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # FSB1PM3-NZ
- Zoro # G807198365
- Country of Origin China
- Category Reclosable Bags
Dimensions
Size | 5 1/2" (W) x 9 3/8" (H) + 3 1/8" (G) |
Details
Color | Matte Black |
Item | Square Bottom Bags - with E-Zip |
Features | Zipper |
Description
Due to the overwhelming response to the addition of the squarebottom gusseted bags to our stock line, we've launched an alternative to that popular style which includes a cuttingedge EZip closure With all the same features as our squarebottom bags, the added benefit of the zipper puts these bags in a category all on their own The handy pulltab zipper allows for easy opening as well as convenient fillingFEATURES 16oz 450g foil gusseted bags with ezip Material composition PETINKALLLDPE Thickness 54mil Color Matte Black Approximate Size 16oz 450g, 5 12 W x 9 38 H 3 18 G, 125mm x 240mm 80mm Quantity 1,000pcscase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GB SPACER NON METALIC DEPTH (GSP-04)
- BETTER KITCHEN PRODUCTS Recipe Binder, Full Page 3 Ring Standard Binder Organizer Set, 11.5in. x 12in. Sleek Kitchen Design (97321)
- AVERY Ready Index 15 Tab Binder Dividers, PK3 (11074)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A851)
- SEALER SALES 16oz Oval Window Stand Up Zip Pouches, Kraft Poly, 500PK (VUB1P13-NZ)
- SEALER SALES 6.1" x 9.1" + 1.6" BOPP Resealable Bags, 500pcs, 500PK (RB-60-90-160-A)
- SEALER SALES 2.6" x 3.6" + 1.2" BOPP Resealable Bags, 500pcs, 500PK (RB-25-35-160-A)
- SEALER SALES 3.6" x 5.6" + 1.2" BOPP Resealable Bags, 500pcs, 500PK (RB-35-55-160-A)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 8", 2 mil, Clear, Pk1000 (5CPC6)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 9"x 12", With White Block (WR912)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 9"x 12", With White Block (4WR912)
- Sealer Sales Shipping & Packing Bags