Shop All Shrink Wrap
Sealer Sales
16in x 4,200ft PE Shrink Bundling Film, 2mil
Mfr # 13550
Zoro # G410917001
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Co-ex PE
- Width 16 in.
- Length 4,200 ft.
- Thickness 2mil
- For Use With Shrink Wrapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealer Sales
- MFR # 13550
- Zoro # G410917001
- UPC # 642135254608
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 16 in. |
Length | 4,200 ft. |
Details
Material | Co-ex PE |
Thickness | 2mil |
For Use With | Shrink Wrapping |
Color | Clear |
Description
This shrink bundling film is made of a 3-layer polyethylene blend for use with automated packaging equipment with integral heat tunnels for a bullseyein closure.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Huron free standing cigarette ash receptacle, black w/chrome (WF-PS08S)
- TREND ENTERPRISES Kid Zone Stinky Stickers® Variety Pack, PK678 (T83921)
- ZORO SELECT 48" W Poly Coated Kraft Paper (5PGL3)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 6 1/4" x 3 1/8", Blue, 100/Case (G14083A)
- SEALER SALES 18" x 24" PVC Shrink Bag, 100 gauge, 100pcs, 100PK (SB-18-24-100-C)
- SEALER SALES 12 x 1,500ft PVC CF Shrink Film, 100 gauge (F-12-100-1500)
- SEALER SALES 24in x 3,500ft Higher Performance Irradiated POF CF Shrink Film, 75 gauge (O-24-75-3500-IR)
- SEALER SALES 12" x 16" PVC Shrink Bag, 80 gauge, 250pcs, 250PK (SB-12-16-80-B)
- SEALER SALES 6 x 65 POF Shrink Bag, 100 gauge, 500PK (OSB-6-65-100-A)
- SEALER SALES 9" x 14" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-9-14-80-A)
- PARTNERS BRAND Polyolefin Shrink Film, 24" x 75 Gauge x 3500', Clear, 1/Case (SH2475)
- Sealer Sales Shrink Wrap