Shop All Polybag Sealers
Sealer Sales
16" THS Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width
Mfr # THS-400
Zoro # G406581810
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heat Sealing Type Direct
- Seal Length 16"
- Seal Width 15mm
- Color Blue
- Voltage 110V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealer Sales
- MFR # THS-400
- Zoro # G406581810
- UPC # 702403998129
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 16" |
Seal Width | 15mm |
Details
Item | Bag Sealers - Direct Heat - Foot Operated |
Heat Sealing Type | Direct |
Color | Blue |
Voltage | 110V |
Tape Paper Weight | 48/9-lbs |
Thickness | Up to 20mil thickness |
Description
FEATURES:
Easy to operate
Seals a variety of thermoplastic materials
Digital temperature controller
Seal length: 16" (400mm)
Seal width: 15mm
Seal style: meshed
Option: sit down operation
Our THS-series direct heat sealers come in a light blue in color and equipped with a digital temperature controller. Available in 8", 12" and 16" lengths with a 15mm wide meshed seal. PTFE coated jaws are available in 8", 12" and 16" with model numbers, THS-200TC, THS-300TC and THS-400TC, respectively. We also offer a serrated seal style for the 12" unit (THS-300S).
Our direct heat / constant heat sealers seal most types of thermoplastic packaging material, but are especially ideal for thicker material such as coated aluminum foil, Kraft paper, cellophane, mylar, coated PP. Please note: direct heat sealers cannot seal polyethylene. Depending on the model of the sealer, material up to 16" wide and 20 mil thick can be sealed. The meshed seal width is 15mm. Equipped with a digital temperature controller that accurately controls the temperature from 30°-550° F (0°-300° C). Both jaws are heated simultaneously resulting in better heat penetration to seal thicker material. Units also include an adjustable work table.
Easy to operate. Set the temperature on the temperature controller depending on the material to be sealed. Once the correct setting has been reached, consistent seals will be maintained automatically. Insert the material between the two sealing bars. Press down on the foot pedal and release.
Easy to operate
Seals a variety of thermoplastic materials
Digital temperature controller
Seal length: 16" (400mm)
Seal width: 15mm
Seal style: meshed
Option: sit down operation
Our THS-series direct heat sealers come in a light blue in color and equipped with a digital temperature controller. Available in 8", 12" and 16" lengths with a 15mm wide meshed seal. PTFE coated jaws are available in 8", 12" and 16" with model numbers, THS-200TC, THS-300TC and THS-400TC, respectively. We also offer a serrated seal style for the 12" unit (THS-300S).
Our direct heat / constant heat sealers seal most types of thermoplastic packaging material, but are especially ideal for thicker material such as coated aluminum foil, Kraft paper, cellophane, mylar, coated PP. Please note: direct heat sealers cannot seal polyethylene. Depending on the model of the sealer, material up to 16" wide and 20 mil thick can be sealed. The meshed seal width is 15mm. Equipped with a digital temperature controller that accurately controls the temperature from 30°-550° F (0°-300° C). Both jaws are heated simultaneously resulting in better heat penetration to seal thicker material. Units also include an adjustable work table.
Easy to operate. Set the temperature on the temperature controller depending on the material to be sealed. Once the correct setting has been reached, consistent seals will be maintained automatically. Insert the material between the two sealing bars. Press down on the foot pedal and release.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Blue Ink, Black Barrel, PK36 PK (2096127)
- QUARTET Enclosed Outdoor Bulletin Board 24 x 36", 1 Door (2121GGS)
- ZORO SELECT Mailer Envelope, White, 10-1/2 in. W, PK100 (36DY99)
- SHARP Sharp Shrmxc31Hb Sharp Br Mx-C311 - 2-Waste Toner Container (SHRMXC31HB)
- SEALER SALES Film Roller and Work Table for KF-210HC, White (KF-210HC-FRW)
- SEALER SALES KF-Series 12" Portable Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width (KF-300CS)
- SEALER SALES KF-Series Portable 6" Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width (KF-150CST)
- SEALER SALES 8" W-Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width - PTFE Coated (W-220DT)
- SEALER SALES 12" TISF Series Foot Sealer w/ 5mm Seal Width (TISF-305)
- SEALER SALES 20" KF-Series Hand Sealer w/ Round Seal Width (KF-520Hrnd)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-40)
- Sealer Sales Shipping & Packing Bags