Shop All Polybag Sealers
Sealer Sales
16 Portable Direct Heat Sealer w PTFE Coated Bars w 12mm Seal Width, German Manufactured
Mfr # hpl WSZ 400 TB
Zoro # G307198407
product price: $1,630.99
/ea
Free Shipping & Returns
$1,630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Sealing Type Direct
- Seal Length 16"
- Seal Width 12mm
- Thickness Up to 20mil thickness
- Voltage 110V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # hpl WSZ 400 TB
- Zoro # G307198407
- Country of Origin Germany
- Category Polybag Sealers
Dimensions
Seal Length | 16" |
Seal Width | 12mm |
Details
Item | Bag Sealers - Direct Heat - Portable |
Heat Sealing Type | Direct |
Thickness | Up to 20mil thickness |
Voltage | 110V |
Description
FEATURES Easy to operate Lightweight PTFE coated jaws Seal width 12mm 047 Seal length 400mm 157 Seal style serrated Suitable for thicker materials Designed and manufactured in GermanyWith this portable hand held device you can seal heat sealcompatible plastic film and materials such as aluminum foil, coated paper or coated cellulose film easily and flexibly The PTFEcoated jaws prevent materials from sticking on the seal bars Please note direct heat sealers cannot seal polyethylene materialDepending on the material, allow 515 minutes of warm up time for the sealer to reach the desired temperature Turn the temperature controller to the desired setting, the power and heat lamp will turn on Just insert the material between the jaws and close the jaws for a few seconds Release the jaw Increase or decrease the timing until a satisfactory seal is obtained
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Medium Tip, Green Color Family, Ink (91108)
- SMEAD Labels, Color Labeling System Refill, 3.5", White, PK160 (64915)
- XEROX Magenta Toner Cartridge 15K YLD (006R01515)
- PAC STRAPPING PRODUCTS Pac Strapping Standard Duty Polypropylene Strapping Wire Buckles, 1/2" Strap Width, Pack of 1000 (B-4A)
- SEALER SALES 35" W-Series Foot Sealer w/ Sliding Cutter w/ 2.7mm Seal Width (WN-900C)
- SEALER SALES KF-Series 16" Direct Heat Foot Sealer with 15mm Wide Seal Width, Meshed (KF-400DF)
- SEALER SALES 1-1/4in. x 36yds 5mil PTFE Cover (TC-125-5-36)
- SEALER SALES 18" TISA Series Automatic Impulse Sealer w/ 5mm Seal Width (TISA-455)
- SEALER SALES 12" W-Series Automatic Impulse Sealer w/ 2.7mm Seal Width (W-300A)
- SEALER SALES 12" W-Series Automatic Impulse Sealer w/ 5mm Seal Width (W-305A)
- SEALER SALES 18" TISF Series Foot Sealer w/ 2mm Seal Width (TISF-452)
- Sealer Sales Shipping & Packing Bags