Shop All Polybag Sealers
Sealer Sales
16" KF-Series Hand Sealer w/ 2.6mm Seal Width
Mfr # KF-400H
Zoro # G706581695
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heat Sealing Type Impulse
- Seal Length 16"
- Seal Width 12
- Color Blue
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # KF-400H
- Zoro # G706581695
- UPC # 702403653554
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 16" |
Seal Width | 12 |
Width | 3 |
Height | 7 |
Length | 21 |
Details
Item | Bag Sealers - Impulse - Hand Operated |
Heat Sealing Type | Impulse |
Color | Blue |
Includes | Kit includes two elements and two PTFE covers |
Thickness | Up to 5mil single side; 10mil double |
Voltage | 110V |
Standards | ETL Listed |
Description
Features:
Seal Length: 16"
Seal Width: 2.6mm
Color: Blue
The KF impulse hand sealers seal poly bags and other thermoplastic materials quickly and efficiently without any warm-up time. Depending on the model of the machine, material up to 20" wide and 20 mil total thickness can be sealed. The sealers are equipped with a plug-in electronic timer that controls the different sealing times needed for the varying thicknesses of different materials. Available in 4", 8", 12", 16" and 20" with a 2mm, 2.6mm or 5mm seal width. The manufacturer's kit includes two elements and two PTFE covers.
Easy to Operate: Set the timer; insert the bag between the sealing bars, then press down and release. We recommend that the user hold the sealing arm down for an additional second or two to ensure enough time for the bag to set and cool.
Seal Length: 16"
Seal Width: 2.6mm
Color: Blue
The KF impulse hand sealers seal poly bags and other thermoplastic materials quickly and efficiently without any warm-up time. Depending on the model of the machine, material up to 20" wide and 20 mil total thickness can be sealed. The sealers are equipped with a plug-in electronic timer that controls the different sealing times needed for the varying thicknesses of different materials. Available in 4", 8", 12", 16" and 20" with a 2mm, 2.6mm or 5mm seal width. The manufacturer's kit includes two elements and two PTFE covers.
Easy to Operate: Set the timer; insert the bag between the sealing bars, then press down and release. We recommend that the user hold the sealing arm down for an additional second or two to ensure enough time for the bag to set and cool.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping Sealer, Double Notch (52YU69)
- MELISSA & DOUG Poke-A-Dot® - The Wheels on the Bus (31348)
- SMEAD Viewables Premium 3D hanging Folder Tabs and Labels, Assorted, 25PK (SMD64905)
- PCI Pci Kyocera Tk-5152M Magenta Toner Ctg (TK-5152M-PCI)
- SEALER SALES 8" KF-Series Hand Sealer w/ 2mm Seal Width w/ Sliding Cutter (KF-200HC)
- SEALER SALES Wide Neck Bag Sealer w/trimmer (5/8") (SL-808K)
- SEALER SALES 12" W-Series Direct Heat Foot Sealer w/ 15mm Serrated Seal Width - PTFE Coated (W-300DTS)
- SEALER SALES 40 in. FS-Series Long Hand Sealer w/ 2.8mm Seal Width (FS-1000H)
- SEALER SALES 3in. x 36yds 5mil PTFE Cover (TC-300-5-36)
- SEALER SALES Vertical, Right Feed w Dry Ink Coding (HL-M810II_RtoL)
- SEALER SALES 10" W-Series Hand Press Double Impulse Sealer w/10mm Seal Width (W-2510HT)
- Sealer Sales Shipping & Packing Bags