Shop All Vacuum Pack Machines
Sealer Sales
16" 3 Mil Vacuum Tubing, 500ft
Mfr # VT-16-300-500
Zoro # G706581671
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Features Will not work for home vacuum sealer units like FoodSaver
- Thickness 3mil
- Color Clear
- Overall Length 500-ft
- Overall Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # VT-16-300-500
- Zoro # G706581671
- Country of Origin Taiwan, Province of China
- Category Vacuum Pack Machines
Dimensions
Overall Length | 500-ft |
Overall Width | 16" |
Details
Item | Vacuum Bags |
Bag Features | Will not work for home vacuum sealer units like FoodSaver |
Thickness | 3mil |
Color | Clear |
Material | Co-extruded Film |
Description
FEATURES:
Clear multi layer barrier film
Low oxygen transfer rate
Thickness: 3mil
Length: 500ft
Size: 16"
No returns
Make your own vacuum pouches with our standard 3 Mil vacuum tubing. Our 3 Mil tubing comes in many different sizes to fit your vacuum sealing needs. Our poly/nylon vacuum bags deliver reliability while featuring exceptional optical qualities like clarity and high glass. The bags are BPA-free and FDA approved for direct contact with food. Please note: these vacuum rolls cannot be used on the ZP-500 and FoodSaver type machines.
Clear multi layer barrier film
Low oxygen transfer rate
Thickness: 3mil
Length: 500ft
Size: 16"
No returns
Make your own vacuum pouches with our standard 3 Mil vacuum tubing. Our 3 Mil tubing comes in many different sizes to fit your vacuum sealing needs. Our poly/nylon vacuum bags deliver reliability while featuring exceptional optical qualities like clarity and high glass. The bags are BPA-free and FDA approved for direct contact with food. Please note: these vacuum rolls cannot be used on the ZP-500 and FoodSaver type machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Allpoints 42-1732 On/Off Lighted Rocker Switch - 20A/125V, 10A/250V (421732)
- TRANE Contactor; 3 Pole, No 40Fla At 600V, 50/60 Hz W/No (CTR02765)
- VULCAN HART Ceramic Radiant (Set Of 20) Pk (408726-G2)
- BUNN Black Drip 3.9 gal. 3 Burner Coffee Maker (VPS)
- SEALER SALES 12" x 16" Gallon Channel Vacuum Pouches, 100pcs, 100PK (MR-1216-100)
- SEALER SALES Seal Bar Kit for 25in. Nozzle Vacuum Sealer (SBK-25)
- SEALER SALES 10" Tabletop Vacuum Chamber (HVC-260T)
- SEALER SALES 11" x 50ft Channel Vacuum Roll, 50ft (ZP-ROLL-11-50)
- SEALER SALES 30" Retractable Nozzle Vacuum Sealer w/ Self-Container Compressor (CAVS-30)
- SEALER SALES Compact Tabletop Vacuum Chamber (HVC-210T)
- FOODSAVER VACUM FOOD SAVR BLACK/SLV (2170105)
- Sealer Sales Vacuum Pack Machines