Shop All Shrink Wrap
Sealer Sales
14in x 5,250ft General Purpose POF CF Shrink Film, 50 gauge
Mfr # O-14-50-5250-201
Zoro # G110707643
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14
- Material Polyolefin
- Length 5250ft
- Thickness 50G
- For Use With Shrinkwrapping; manual and semi-automatic machines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # O-14-50-5250-201
- Zoro # G110707643
- UPC # 768563761768
- Country of Origin China
- Category Shrink Wrap
Dimensions
Width | 14 |
Length | 5250ft |
Details
Material | Polyolefin |
Thickness | 50G |
For Use With | Shrinkwrapping; manual and semi-automatic machines |
Color | Clear |
Features | Excellent gloss and retail appeal; Direct food contact |
Description
FEATURES: High clarity co-extruded, multi-layered construction Meets FDA specifications for direct food contact Softer than PVC film, yet strong and highly tear resistant Smoke-Free - corrosion free sealing with no fumes or wire build up High tensile strength and puncture resistance for added toughness Runs on a variety of equipment - excellent machine-ability on semi-automatic and automatic wrappers Will not embrittle with age Length: 5,250ft Thickness: 50G POF centerfold shrink film is a multi-purpose centerfold shrink film for products including fresh food. It is strong and flexible, but softer than PVC film. POF film is also highly tear resistant with superior optical properties. The film has an excellent gloss and sparkle with low haze and crystal clear clarity for enhanced appearance and product appeal. POF film is very versatile and can be used with virtually any shrink machine. It is smoke free and meets FDA specifications for direct food contact. The film has a high burnout resistance so there are NO deposits on sealing wires. The strong skintight film extends the shelf life of products and also protects these products from dust, moisture, & oil damage. Moreover, the film will protect from pilfering as it provides a tamper proof package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 1/2in. X 36yds 6mil PTFE Adhesive (TA-050-6-36)
- BSC PREFERRED 9 x 12'' Vinyl Envelopes, 50PK (JTH194)
- VORTEX Shipping Tape Gun (VO1605891)
- SMARTMAX My First SmartMax®, Dinosaurs, 14 Pieces (SMX223)
- SEALER SALES 9" x 14" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-9-14-80-A)
- SEALER SALES Sealer Sales Shrink Tunnel Machine, 31.5"L x 17.7"W x 7.9"H Tunnel, 220-240V (CN-4520A)
- SEALER SALES 6 x 65 POF Shrink Bag, 100 gauge, 500PK (OSB-6-65-100-A)
- SEALER SALES 12" x 16" PVC Shrink Bag, 80 gauge, 250pcs, 250PK (SB-12-16-80-B)
- SEALER SALES 28 x 500ft PVC CF Shrink Film, 75 gauge (F-28-75-500)
- SEALER SALES 6.5" x 10.5" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-65-105-80-A)
- DR SHRINK Dr. Shrink DS-247120W Shrink Wrap - White, 24' X 120' (DS-247120W)
- Sealer Sales Stretch & Shrink Wrap