Shop All Bench and Floor Scales
Sealer Sales
14" X 14" Shipping Scale (Cap: 300lbs, Accuracy = 0.1lbs)
Mfr # HD-300
Zoro # G306584515
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 300-lbs / 120-kg
- Scale Display 6.5" x 3.25"
- Net Weight 13-lbs
- Width 14
- Overall Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # HD-300
- Zoro # G306584515
- UPC # 71616522028
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Width | 14 |
Overall Height | 2.5 |
Length | 14 |
Details
Scale Item | Scales |
Capacity | 300-lbs / 120-kg |
Scale Display | 6.5" x 3.25" |
Net Weight | 13-lbs |
Description
HD-300 is a heavy duty shipping scale that is durable and designed for shipping, weight checking, and light industrial uses. A built in USB port allows you to use the HD-300 scale as a standalone unit or with the UPS WorldShip software (not included).
Rugged design makes this unit a proven winner for warehouses everywhere. The painted steel weighing platform is easy to clean and provides long lasting durability. The painted steel resists rust and corrosion. Adjustable rubber feet keep this scale stable and level on all surfaces.
Weight display is a digital remote with a 6ft cable allowing for easy reading especially for large packages. The tare button on the weight display can be pressed to “zero out" the weight on the scale especially if you are adding more weight or getting separate weights of multiple items.
FEATURES:
Heavy duty
UPS Worldship compatible via USB port
Digital remote weight display
Full TARE feature
Rugged design makes this unit a proven winner for warehouses everywhere. The painted steel weighing platform is easy to clean and provides long lasting durability. The painted steel resists rust and corrosion. Adjustable rubber feet keep this scale stable and level on all surfaces.
Weight display is a digital remote with a 6ft cable allowing for easy reading especially for large packages. The tare button on the weight display can be pressed to “zero out" the weight on the scale especially if you are adding more weight or getting separate weights of multiple items.
FEATURES:
Heavy duty
UPS Worldship compatible via USB port
Digital remote weight display
Full TARE feature
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE 12-7/8"x15-7/8" Magnetic Dry Erase Board, Gray (29202)
- AT-A-GLANCE Planner, Exec, Wk/Mnth, Zipper (AAG70NX8105)
- COOLCRAFTS Cambridge Limited Meeting Notebook- 8 1/2 x 11- 80 Ruled Sheets (CO40126)
- SCHOLASTIC TEACHING RESOURCES Notable African Americans Bulletin Board Set (TF8026)
- MSI Wireless Crane Dynamometer 25,000 lb. Capacity (MSI-7300-25000RF)
- OHAUS Digital Compact Bench Scale 220g Capacity (AX223/E)
- OPTIMA SCALES Optima Scales OPH-P103 High Precision Balance - 100g x 0.001g (OPH-P103)
- VESTIL Plastic Parts Scale 66 lb. Capacity (PTDSC-66)
- ADAM EQUIPMENT Digital Platform Bench Scale 35 lb./16kg Capacity (GBK 35a)
- ADAM EQUIPMENT Digital Compact Bench Scale 60kg/130 lb. Capacity (GBC 130a)
- UWE NTEP Scale, 3000 g, .5 g, Legal For Trade, RS232, Stainless Steel Portion Weigher, NTEP (AGS-3000BL)
- Sealer Sales Shipping & Packing Scales