Shop All Shrink Wrapping Machines
Sealer Sales
14" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire
Mfr # W-350I
Zoro # G006581609
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Length 16
- Voltage 110V
- Height 6
- For Use With Shrink wrapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealer Sales
- MFR # W-350I
- Zoro # G006581609
- UPC # 702403998181
- Country of Origin Taiwan, Province of China
- Category Shrink Wrapping Machines
Dimensions
Width | 24 |
Length | 16 |
Height | 6 |
Details
Item | Shrinkwrapping - I-Bar Sealers |
Voltage | 110V |
For Use With | Shrink wrapping |
Description
FEATURES:
Ideal for shrink wrapping or making bags from poly tubing
Impulse sealing requiring no warm-up time
Heavy duty construction for durability
Available with sliding cutter (IC)
Model Numbers Available: W-350I, W-350IC, W-500I, W-500IC, W-650I, W-650IC, W-750I, W-750IC, W-900I, W-900IC
Our W-Series I-Bar sealers are ideal for shrink wrapping as the sealers are accompanied with a round wire for cut and seal applications. Our W-Series I-Bar sealers w/ sliding cutters have a flat element and sliding blade to make bags out of poly tubing. For shrink wrapping, refer to our I-Bar sealers without a cutter. For making poly bags, refer to our I-Bar sealers with a cutter.
The sealers are equipped with a round wire for cut and seal or flat if ordering the IC units. Depending on the model of the unit, film up to 34" and 0.025mm (100 gauge) thickness can be used. All sealers are of steel construction including the work base for quality and durability. Additional features include a timer, heat gun holder, film, roller, film separator and sliding cutter (IC-Series).
W-Series I-Bar sealers come in an ivory color. Lengths that are available: 14", 20", 26", 30", and 35" lengths with a round or 2.7mm seal width. Cutting lengths will be 2" shorter than the sealing lengths. The blade cuts 5/8" from the seal. Manufacturer's replacement kit comes with 3 elements and 2 PTFE adhesives. (A blade is included in the cutter models.)
Ideal for shrink wrapping or making bags from poly tubing
Impulse sealing requiring no warm-up time
Heavy duty construction for durability
Available with sliding cutter (IC)
Model Numbers Available: W-350I, W-350IC, W-500I, W-500IC, W-650I, W-650IC, W-750I, W-750IC, W-900I, W-900IC
Our W-Series I-Bar sealers are ideal for shrink wrapping as the sealers are accompanied with a round wire for cut and seal applications. Our W-Series I-Bar sealers w/ sliding cutters have a flat element and sliding blade to make bags out of poly tubing. For shrink wrapping, refer to our I-Bar sealers without a cutter. For making poly bags, refer to our I-Bar sealers with a cutter.
The sealers are equipped with a round wire for cut and seal or flat if ordering the IC units. Depending on the model of the unit, film up to 34" and 0.025mm (100 gauge) thickness can be used. All sealers are of steel construction including the work base for quality and durability. Additional features include a timer, heat gun holder, film, roller, film separator and sliding cutter (IC-Series).
W-Series I-Bar sealers come in an ivory color. Lengths that are available: 14", 20", 26", 30", and 35" lengths with a round or 2.7mm seal width. Cutting lengths will be 2" shorter than the sealing lengths. The blade cuts 5/8" from the seal. Manufacturer's replacement kit comes with 3 elements and 2 PTFE adhesives. (A blade is included in the cutter models.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS 10" Heavy-Duty Titanium Coated Tradesman Shears (CW10TM)
- THERMOSAFE Shipping Container, 16-1/2" Inside Width (303)
- UNIVERSAL Rubber Bands, Size 16, 0.04" Gauge, Beige, 1 lb Box, PK1900 (UNV00116)
- BRADY LaserTab Self-Lam Polyester Lbls 1 in H x 0.75 in W White, Clear 13/PK (LAT-50-361-1)
- SEALER SALES KF Series 8in Direct Heat Foot Sealer with 10mm Wide Seal, Meshed, Standing Operation (KF-200DF+STE+PPSE)
- SEALER SALES Shrink wrap unit, 15"W x 19"L L-Bar with 20"L x 16"W x 6"H Shrink Tunnel, Magnet Hold, 220v (SS-1519ECMC-220V)
- SEALER SALES YC-Series 12" x 18" L-Bar Sealer w/ Film Roller (YC-300HL)
- SEALER SALES 12in KF-Series Foot Sealer w/ 2.5mm Seal Width, Standing Operation (KF-300F+STE+PPSE)
- SEALER SALES Light Duty: 16"W x 6"H x 20"L Shrink Tunnel, 220V, Tabletop (ST-1606-20-220V-Tabletop)
- SEALER SALES Standard Series: 20"W x 28"L Semi-Automatic L-Bar, Micro Knife, Magnet Hold, 220V (SS-2028MK)
- SEALER SALES Standard: 18"W x 8"H x 28"L Shrink Tunnel, 220V (ST-1808-28)
- Sealer Sales Stretch & Shrink Wrap