Shop All Shrink Wrap
Sealer Sales
14" Film Roller w/ Film Separator
Mfr # W-350RS
Zoro # G706581589
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealer Sales
- MFR # W-350RS
- Zoro # G706581589
- Country of Origin Taiwan, Province of China
- Category Shrink Wrap
Details
Item | Shrinkwrapping - Film Rollers |
Color | White |
Description
Our W-Series film dispensers w/ film separator are used with rolled films or poly tubing. Our film dispensers can be paired with our W-Series long hand sealers. The film dispensers are equipped with a built-in fold bar to separate and keep centerfold film open when unwinding. Dispensers are steel constructed for durability and strength. Non-slip base included.
Two models are available:
14" - Model No. WR-350RS
20" - Model No. WR-500RS
Two models are available:
14" - Model No. WR-350RS
20" - Model No. WR-500RS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKER CREEK Go Green Computer Paper, 50 sheets/Package (724)
- UNIVERSAL ONE Index Tab 8-1/2 x 11" A-Z, Multicolor, Pk6 (UNV24812)
- PARTNERS BRAND Strapping Protectors, .160, 4" x 4" x 2", White, 480/Case (SP244160)
- ZORO SELECT Double Wall Boxes, 28" x 28" x 28", Kraft, 5/Bundle (55VM51)
- SEALER SALES 12" x 16" PVC Shrink Bag, 80 gauge, 250pcs, 250PK (SB-12-16-80-B)
- SEALER SALES 6.5" x 10.5" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-65-105-80-A)
- SEALER SALES 24 x 2,000ft PVC CF Shrink Film, 75 gauge (F-24-75-2000)
- SEALER SALES 12 x 1,500ft PVC CF Shrink Film, 100 gauge (F-12-100-1500)
- SEALER SALES 18 x 500ft PVC CF Shrink Film, 75 gauge (F-18-75-500)
- SEALER SALES 12 x 500ft PVC CF Shrink Film, 75 gauge (F-12-75-500)
- FROST KING Clear Indoor Window Shrink Film 62 in. W X 25 ft. L (V6225)
- Sealer Sales Stretch & Shrink Wrap