Shop All Packing Tapes
Sealer Sales
1/2in. X 36yds 10mil PTFE Adhesive
Mfr # TA-050-10-36
Zoro # G208540268
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE coated fiberglass tape complete with silicone adhesive
- Tape Thickness 10mil
- Tape Length 36 yards
- Tape Color Brown
- Tape Application tape is typically used in high temperature applications involving packaging, plastics, roll covering, wear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealer Sales
- MFR # TA-050-10-36
- Zoro # G208540268
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1/2" |
Tape Length | 36 yards |
Details
Tape Backing Material | PTFE coated fiberglass tape complete with silicone adhesive |
Tape Thickness | 10mil |
Tape Color | Brown |
Tape Application | tape is typically used in high temperature applications involving packaging, plastics, roll covering, wear |
For Use With | Sealer Sales Heat Sealers |
Description
1/2in. X 36yds 10mil PTFE Adhesive Sold as an individual roll.We recommend replacing the bottom PTFE adhesive strip 1/2in. wide sticky backed-remove the liner every time the element is replaced. Place the PTFE adhesive strip under the element on the base of sealer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Laminating Pouch, Letter, 3 mil, PK25 (5200501)
- FIRST ALERT 0.62 ft│ Key Lock Gray File Chest (2037F)
- BOX PACKAGING Global Industrial„¢ Newsprint Paper Sheets, 30 lbs., 24"W x 36"L, 160/Pack (NP243010)
- C-LINE PRODUCTS 7-Pocket Expanding File, Assorted Tropic Tones, PK3 (58300)
- SEALER SALES 1in. X 36yds 10mil PTFE Adhesive (TA-100-10-36)
- SEALER SALES 1/2in. X 10yds 10mil PTFE Adhesive (TA-050-10-10)
- SEALER SALES 1/2in. X 36yds 6mil PTFE Adhesive (TA-050-6-36)
- SEALER SALES 3/4in. X 10yds 3mil PTFE Adhesive (TA-075-3-10)
- SEALER SALES Global Industrial„¢ 12" Hand Impulse Sealer, 2mm Seal Width (12¿ KF-300H)
- SEALER SALES 1in. X 10yds 3mil PTFE Adhesive (TA-100-3-10)
- SHURTAPE Carton Tape, Clear, 48mm x 914m, PK6 (HP 200)
- Sealer Sales Packing Tapes