Shop All Shrink Wrap
Sealer Sales
12 x 500ft PVC CF Shrink Film, 75 gauge
Mfr # F-12-75-500
Zoro # G107198362
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Material PVC
- Length 500ft
- Thickness 75 ga
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealer Sales
- MFR # F-12-75-500
- Zoro # G107198362
- Country of Origin Taiwan, Province of China
- Category Shrink Wrap
Dimensions
Width | 12" |
Length | 500ft |
Details
Item | Flexible Packaging - Shrink Wrapping |
Material | PVC |
Thickness | 75 ga |
Color | Clear |
Description
FEATURES Crystal clear packaging in seconds Keeps product from moisture, dust, oil and pilfering Shrinks uniformly in all directions when controlled heat is applied Skin tight wrapping without wrinkling Runs on a variety of equipment Length 500ft Thickness 75G Sizes available 12PVC centerfold shrink film is smooth, highly reflective and provides high clarity PVC film is very versatile and will perform well on low, medium, or highspeed applications PVC film is often used by suppliers of art and frame products, CD's, DVDs, and VHS tapes Our PVC shrink film requires very low temperature to shrink works great with heat guns This shrink film is ideal for operators who work with sealers and shrink tunnels PVC film has the ability to resist ambient heat in transit and storageOur PVC film shrinks with an MD of 3535 and TD of 4550 We recommend 75 gauge for packaging light products under 12lbs And 100 gauge for products over 12lbs, but under 30lbs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Mechanical Hanging Scales (3070)
- SHARPIE Black Fine Tip Permanent Marker 1 pk (35010)
- MACO Laser/Inkjet Matte Clear Full Sheet Labels, 8.5 x 11, Clear, PK50 (MML-4005)
- FISKARS Scissors, 4 in., SS, Fabrics and Upholstery (198080-1006)
- SEALER SALES 18" x 24" PVC Shrink Bag, 100 gauge, 100pcs, 100PK (SB-18-24-100-C)
- SEALER SALES Reinforced Water Activated Kraft Tape 70mm x 450ft (KT-70-450)
- SEALER SALES 18 x 2,000ft PVC CF Shrink Film, 75 gauge (F-18-75-2000)
- SEALER SALES 24in x 3,500ft Higher Performance Irradiated POF CF Shrink Film, 75 gauge (O-24-75-3500-IR)
- SEALER SALES 18 x 500ft PVC CF Shrink Film, 75 gauge (F-18-75-500)
- SEALER SALES 9" x 14" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-9-14-80-A)
- POLY-AMERICA Premium Shrink Wrap - 7 Mil, Lightweight Roll, White, 17 ft. x 106 ft. (SF0717106W)
- Sealer Sales Stretch & Shrink Wrap