Shop All Shrink Wrap
Sealer Sales
12" x 16" PVC Shrink Bag, 80 gauge, 250pcs, 250PK
Mfr # SB-12-16-80-B
Zoro # G006581715
product price: $23.35
/pk 250, $0.09/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Thickness 80 gauge
- Roll Width 12"
- Roll Length 16"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # SB-12-16-80-B
- Zoro # G006581715
- UPC # 768563760600
- Country of Origin Taiwan, Province of China
- Category Shrink Wrap
Dimensions
Roll Width | 12" |
Roll Length | 16" |
Details
Item | PVC Shrink Bags |
Material | PVC |
Thickness | 80 gauge |
Color | Clear |
Description
FEATURES:
Size: 12" x 16"
Thickness: 80G
Quantity: 250pcs/case
Crystal clear packaging in seconds
Keeps product from moisture, dust, oil and pilfering
Shrinks uniformly in all directions when controlled heat is applied
Skin tight wrapping without wrinkling
Please contact us for samples
PVC shrink bags are convenient for quick and easy shrink wrapping. Speed up your packaging operations.
Size: 12" x 16"
Thickness: 80G
Quantity: 250pcs/case
Crystal clear packaging in seconds
Keeps product from moisture, dust, oil and pilfering
Shrinks uniformly in all directions when controlled heat is applied
Skin tight wrapping without wrinkling
Please contact us for samples
PVC shrink bags are convenient for quick and easy shrink wrapping. Speed up your packaging operations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL ONYX Stick Roller Ball Pen, Fine 0.7mm, Blk Ink, Blk Barrel, PK12 (60143)
- PILOT Gel Roller Ball Pen, Medium 0.7 mm, Blue PK12 (PIL15002)
- ADAMS BUSINESS FORMS Rent Receipt Book, 2-Part, 2-3/4" x 5-1/4" (SC1152)
- ALLIANCE RUBBER Rubber Bands, Size#19 (24195)
- SEALER SALES 18 x 2,000ft PVC CF Shrink Film, 75 gauge (F-18-75-2000)
- SEALER SALES 24 x 2,000ft PVC CF Shrink Film, 75 gauge (F-24-75-2000)
- SEALER SALES 65 x 105 POF Shrink Bag, 100 gauge, 500PK (OSB-65-105-100-A)
- SEALER SALES Reinforced Water Activated Kraft Tape 70mm x 450ft (KT-70-450)
- SEALER SALES 28 x 500ft PVC CF Shrink Film, 75 gauge (F-28-75-500)
- SEALER SALES 6.5" x 10.5" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-65-105-80-A)
- ZORO SELECT Heat Activated Shrink Film 24" x 500 ft., PVC (3ZKX5)
- Sealer Sales Stretch & Shrink Wrap