Shop All Shrink Wrap
Sealer Sales
12 x 16 POF Shrink Bag, 100 gauge, 250PK
Mfr # OSB-12-16-100-B
Zoro # G807198341
product price: $27.55
/pk 250, $0.11/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Thickness 100 ga
- Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # OSB-12-16-100-B
- Zoro # G807198341
- Country of Origin Taiwan, Province of China
- Category Shrink Wrap
Dimensions
Width | 12" |
Length | 16" |
Details
Item | Flexible Packaging - Shrink Wrapping |
Thickness | 100 ga |
Description
FEATURES Size 12 x 16High clarity coextruded, multilayered construction Meets FDA specifications for direct food contact Softer than PVC film, yet strong and highly tear resistant Packaged in 250pcs Thickness 100G Please contact us for samplesOur POF shrink bags are convenient for quick and easy shrink wrapping Speed up your packaging operations Produce crystal clear packages in seconds Ideal for archival packaging Available in 100 gauge, 250pcsbox BPOF shrink film is strong and flexible, but softer than PVC film POF film is also highly tear resistant with superior optical properties The film has an excellent gloss and sparkle with low haze and crystal clear clarity for enhanced appearance and product appealPOF is smoke free and meets FDA specifications for direct food contact The film has a high burnout resistance so there are NO deposits on sealing wires The strong skintight film extends the shelf life of products and also protects these products from dust, moisture, oil damage Moreover, the film will protect from pilfering as it provides a tamper proof package Our POF film shrinks best between 300 degree F338 degree F 150170 degree C with MD and TD of 60
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Replacement Foam Set for 1784 (1120-400-000)
- ZORO SELECT 7" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN7)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 25ft (WL-ED-PSC-075-25)
- SCHOLASTIC TEACHING RESOURCES First Little Readers Books, Guided Reading Level A, 5 Sets of 20 Titles (SC522301)
- SEALER SALES 6.5" x 10.5" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-65-105-80-A)
- SEALER SALES 28 x 500ft PVC CF Shrink Film, 75 gauge (F-28-75-500)
- SEALER SALES 9" x 14" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-9-14-80-A)
- SEALER SALES 12" x 16" PVC Shrink Bag, 80 gauge, 250pcs, 250PK (SB-12-16-80-B)
- SEALER SALES 12 x 500ft PVC CF Shrink Film, 75 gauge (F-12-75-500)
- SEALER SALES 16 x 2,000ft PVC CF Shrink Film, 75 gauge (F-16-75-2000)
- ZORO SELECT Heat Activated Shrink Bag 9"W, Pk500 (3ZKX9)
- Sealer Sales Shrink Wrap