Shop All Polybag Sealers
Sealer Sales
12" W-Series Table-Top Direct w/ 15mm Meshed Seal Width - PTFE Coated
Mfr # W-300DAT
Zoro # G106581738
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heat Sealing Type Direct
- Seal Length 12"
- Seal Width 15mm
- Includes Footswitch, working table
- Thickness Up to 20mil thickness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # W-300DAT
- Zoro # G106581738
- UPC # 702403998167
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 12" |
Seal Width | 15mm |
Length | 14 |
Width | 13 |
Height | 17 |
Details
Item | Bag Sealers - Direct Heat - Table-Top |
Heat Sealing Type | Direct |
Includes | Footswitch, working table |
Thickness | Up to 20mil thickness |
Tape Paper Weight | 38-lbs |
Color | White |
Voltage | 110V |
Description
FEATURES:
Consistent seals each time
Easy to operate
Strong 15mm seal width
Meshed seal
Protector bars around sealing jaws
Seals a variety of thermoplastic materials
Equipped with a German manufactured temperature controller
PTFE coated jaws
Footswitch allowing hands free operation
W-300DAT(S) is a table-top direct heat sealer equipped with an electronic timer to control the sealing time. Once the correct setting has been established, consistent seals will be maintained automatically. This 12" sealer comes in ivory with a 15mm wide meshed or serrated jaws and a foot switch for a semi-automatic setting. The hot sealing bars are enclosed with a heat resistant plastic bar for safer operation.
Direct heat sealers seal all types of thermoplastic packaging material, but are especially ideal for thicker material such as coated aluminum foil, Kraft paper, cellophane, mylar, coated PP. Please note direct heat sealer cannot seal polyethylene materials. Depending on the model of the sealer, material up to 12" wide and 20 mil thick can be sealed. The meshed or serrated seal width is 15mm. Equipped with a German manufactured temperature controller that accurately controls the temperature from 30°-550° F (0°-300° C). Both jaws are heated simultaneously resulting in better heat penetration to seal thicker material. Includes adjustable work table.
Easy to operate. Set the temperature depending on the material to be sealed. Once the correct setting has been reached, consistent seals will be maintained automatically. Insert the material between the two sealing bars. Press down on the foot pedal and release.
Consistent seals each time
Easy to operate
Strong 15mm seal width
Meshed seal
Protector bars around sealing jaws
Seals a variety of thermoplastic materials
Equipped with a German manufactured temperature controller
PTFE coated jaws
Footswitch allowing hands free operation
W-300DAT(S) is a table-top direct heat sealer equipped with an electronic timer to control the sealing time. Once the correct setting has been established, consistent seals will be maintained automatically. This 12" sealer comes in ivory with a 15mm wide meshed or serrated jaws and a foot switch for a semi-automatic setting. The hot sealing bars are enclosed with a heat resistant plastic bar for safer operation.
Direct heat sealers seal all types of thermoplastic packaging material, but are especially ideal for thicker material such as coated aluminum foil, Kraft paper, cellophane, mylar, coated PP. Please note direct heat sealer cannot seal polyethylene materials. Depending on the model of the sealer, material up to 12" wide and 20 mil thick can be sealed. The meshed or serrated seal width is 15mm. Equipped with a German manufactured temperature controller that accurately controls the temperature from 30°-550° F (0°-300° C). Both jaws are heated simultaneously resulting in better heat penetration to seal thicker material. Includes adjustable work table.
Easy to operate. Set the temperature depending on the material to be sealed. Once the correct setting has been reached, consistent seals will be maintained automatically. Insert the material between the two sealing bars. Press down on the foot pedal and release.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Paper, Parchment, 24No, Gray, PK100 (P974CK)
- FELLOWES Sorter, 12 Compartment, Med Oak (25400)
- A&D WEIGHING Digital Compact Bench Scale 2000g Capacity (HL-2000I)
- CIG Remanufactured Postage Meter Fluorescent Red Ink Cartridge for FP Mailing Solutions PIC10, 2PK (ECOPIC10)
- SEALER SALES 18" W-Series Double Impulse Foot Sealer w/ 5mm Seal Width (W-450T)
- SEALER SALES KF-Series 8" Portable Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width (KF-200CS-110V)
- SEALER SALES 8" KF-Series Hand Sealer w/ 5mm Seal Width (KF-205H)
- SEALER SALES 8" KF-Series Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-205HC)
- SEALER SALES 18" W-Series Direct Heat Foot Sealer w/ 15mm Serrated Seal Width - PTFE Coated (W-450DTS)
- SEALER SALES 40" W-Series Long Hand Sealer w/ 2.7mm Seal Width (WN-1000H)
- KAPAK BY AMPAC 18" Portable Heat Sealer, 120VAC (118-1)
- Sealer Sales Polybag Sealers