Shop All Polybag Sealers
Sealer Sales
12" W-Series Automatic Double Impulse Sealer w/ 5mm Seal Width
Mfr # W-305AT
Zoro # G706581565
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Sealing Type Impulse - Double
- Seal Length 12"
- Seal Width 5mm
- Color White
- Thickness Up to 20mil thickness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # W-305AT
- Zoro # G706581565
- UPC # 702403653059
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 12" |
Seal Width | 5mm |
Details
Item | Bag Sealers - Impulse - Table-Top Auto |
Heat Sealing Type | Impulse - Double |
Color | White |
Thickness | Up to 20mil thickness |
Voltage | 110V |
Includes | Footswitch, working table, Manufacturer’s replacement kit includes two elements |
Description
W-Series double impulse automatic sealers are designed for the continuous sealing of thermoplastic materials. The W-305AT is equipped to seal materials up to 12" wide and 24mil total thickness. Unit is controlled by a plug-in transistorized circuit board. Equipped with an electronic timer and electromagnet, once correct settings have been established, consistent seals will be maintained automatically.
What is a double automatic impulse sealer?
Double impulse sealers use two heating elements (upper and lower) to fuse materials from both sides at the same time allowing thicker materials to be sealed.
FEATURES:
Automatic impulse sealing with precise electronic control
Dual mode operation: automatic or manual
Foot switch allows both hands to be free
3 separate control settings for sealing time, recycle time, and congealing time to produce consistent seals
Includes electric foot switch and worktable
Seal Length: 12" / 300mm
Seal Width: 5mm
The manufacturer's replacement kit includes 2 heating elements.
Easy to operate.
For automatic operation, set the control on auto. Adjust the sealing time (heating time), congealing time (cooling time), and recycle time (automatic operation of jaws). Insert material to be sealed and when jaw opens, remove sealed material.
For manual operation, set the control to manual. Insert the material to be sealed. Press down on the foot switch to activate the sealing bar.
What is a double automatic impulse sealer?
Double impulse sealers use two heating elements (upper and lower) to fuse materials from both sides at the same time allowing thicker materials to be sealed.
FEATURES:
Automatic impulse sealing with precise electronic control
Dual mode operation: automatic or manual
Foot switch allows both hands to be free
3 separate control settings for sealing time, recycle time, and congealing time to produce consistent seals
Includes electric foot switch and worktable
Seal Length: 12" / 300mm
Seal Width: 5mm
The manufacturer's replacement kit includes 2 heating elements.
Easy to operate.
For automatic operation, set the control on auto. Adjust the sealing time (heating time), congealing time (cooling time), and recycle time (automatic operation of jaws). Insert material to be sealed and when jaw opens, remove sealed material.
For manual operation, set the control to manual. Insert the material to be sealed. Press down on the foot switch to activate the sealing bar.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 24" x 28", Kraft, 5/Bundle (GL482428DW)
- FECHOMETAL USA Straps, 304 Stainless Steel, 1.1/4"X0.044"X60", PK10 (FTA9311317015N)
- QUANTUM STORAGE SYSTEMS Vertical Tape/Reel Holder, Gray (WS-VTH)
- ZORO SELECT Plastic Strapping Tensioner, Manual, Steel (9ADJ5)
- SEALER SALES KF-Series Portable 6" Poly Sealer w/ 1/16" Seal Width (KF-150PS)
- SEALER SALES 3in. x 36yds 5mil PTFE Cover (TC-300-5-36)
- SEALER SALES 12" W-Series Table-Top Direct w/ 15mm Serrated Seal Width - PTFE Coated (W-300DATS)
- SEALER SALES KF Series 8" Direct Heat Foot Sealer with 10mm Wide Seal, Meshed (KF-200DF)
- SEALER SALES 12" TISF Series Foot Sealer w/ 5mm Seal Width (TISF-305)
- SEALER SALES 24" Automatic Foot Impulse Sealer w/ 5mm Seal Width (KS-FS605)
- SEALER SALES 3in. x 10yds 5mil PTFE Cover (TC-300-5-10)
- Sealer Sales Polybag Sealers