Shop All Polybag Sealers
Sealer Sales
12" KF-Series Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter
Mfr # KF-305HC
Zoro # G406581650
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Sealing Type Impulse
- Seal Length 12"
- Seal Width 12
- Width 3
- Thickness up to 8mil single side; 16mil double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # KF-305HC
- Zoro # G406581650
- UPC # 702403653905
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 12" |
Seal Width | 12 |
Width | 3 |
Length | 18 |
Height | 7.4 |
Details
Item | Bag Sealers - Impulse - Hand Operated |
Heat Sealing Type | Impulse |
Thickness | up to 8mil single side; 16mil double |
Voltage | 110V |
Includes | Kit includes two elements and two PTFE covers |
Color | Blue |
Description
KF impulse hand sealers seal poly bags and other thermoplastic materials quickly and efficiently without any warm-up time. Depending on the model of the machine, material up to 20" wide and 20mil total thickness can be sealed. The sealers are equipped with a plug-in electronic timer which controls the different sealing times needed for the varying thicknesses of different materials. KF hand sealers w/ a sliding cutter allow you to seal and cut in one easy step. Available in 8", 12", 16", 20" with a 2mm, 2.6mm, 5mm, or 10mm seal width. Manufacturers’ kit includes two elements, two PTFE covers, and a blade.
Easy to Operate: Set the timer; insert the bag between the sealing bars, then press down and release. We recommend that the user hold the sealing arm down for an additional second or two to ensure enough time for the bag to set and cool. Slide the cutting bracket to cut your bag.
FEATURES
Seal Length: 12"
Seal Width: 5mm
Plug-in electronic timer for variable control
All metal construction
No warm-up time
Sliding cutter to make poly bags
Easy to Operate: Set the timer; insert the bag between the sealing bars, then press down and release. We recommend that the user hold the sealing arm down for an additional second or two to ensure enough time for the bag to set and cool. Slide the cutting bracket to cut your bag.
FEATURES
Seal Length: 12"
Seal Width: 5mm
Plug-in electronic timer for variable control
All metal construction
No warm-up time
Sliding cutter to make poly bags
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mobile Whiteboard/Cloth Partition with Casters (BR-PTT001-3-MP-60183-GG)
- DECKER TAPE PRODUCTS Label, DL8010, FRAGILE HANDLE WITH CARE, 1-1/2" X 4" (DL8010)
- HYGLOSS PRODUCTS Behavior Cards, 3in x 5in, Assorted, PK100 (43525)
- QUARTET DRYERASE BRD 16.7X22.5"" (35-380372Q)
- SEALER SALES Bag Sealer w/ Trimmer (3/8") (SL-605K)
- SEALER SALES Vertical, Right Feed w Dry Ink Coding (HL-M810II_RtoL)
- SEALER SALES 18" TISF Series Foot Sealer w/ 2mm Seal Width (TISF-452)
- SEALER SALES KF-Series Portable 6" Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width, 220V (KF-150CST-220V)
- SEALER SALES Sealer Sales Free Standing Vertical Band Sealer w/ Dry Ink Coding, Stainless Steel (FRM-1120LD)
- SEALER SALES 24" TISF Series Foot Sealer w/ 2mm Seal Width (TISF-602)
- PARTNERS BRAND Foot Operated Impulse Sealers, 12", 1/Each (SPBF12)
- Sealer Sales Polybag Sealers