Shop All Polybag Sealers
Sealer Sales
12" Heavy Duty Double Portable Impulse Heat Sealer w/5mm Seal Width
Mfr # WD-305HT
Zoro # G506581574
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heat Sealing Type Impulse - Double
- Seal Length 12"
- Seal Width 5mm
- Color Black
- Voltage 110V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # WD-305HT
- Zoro # G506581574
- UPC # 768563761294
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 12" |
Seal Width | 5mm |
Details
Item | Bag Sealers - Impulse Sealer |
Heat Sealing Type | Impulse - Double |
Color | Black |
Voltage | 110V |
Tape Paper Weight | 23-lbs |
Thickness | Up to 20mil thickness |
Description
FEATURES:
Heavy duty & easy to operate
Impulse heat w/ timer
Double impulse – two heating elements
Sealing length: 12" / Sealing width: 5mm
Extra long handle cord (9.8’)
Recommended for poly materials such as polyethylene, polypropylene, PVC, PE laminated paper, and aluminum foil
WD-305HT is a heavy duty and easy to use portable sealer. Applications include sealing around oddly shaped products including drum or box liners for sealing around large objects. WD-305HT is ideal for sealing polyethylene and laminated foils. Unit is equipped with an extra long cord (9.8’) allowing you maximum portability.
Easy to Operate:
Operator simply places item to be sealed in between the jaws and squeezes the handle shut. An indicator light on the main housing unit signals the start and finish of the seal cycle. We recommend holding the jaws together for an additional 1-2 seconds after the light has turned off for the best quality seal. Heat cycle is controlled by a timer. The operator simply increases or decreases the heat as desired.
Heavy duty & easy to operate
Impulse heat w/ timer
Double impulse – two heating elements
Sealing length: 12" / Sealing width: 5mm
Extra long handle cord (9.8’)
Recommended for poly materials such as polyethylene, polypropylene, PVC, PE laminated paper, and aluminum foil
WD-305HT is a heavy duty and easy to use portable sealer. Applications include sealing around oddly shaped products including drum or box liners for sealing around large objects. WD-305HT is ideal for sealing polyethylene and laminated foils. Unit is equipped with an extra long cord (9.8’) allowing you maximum portability.
Easy to Operate:
Operator simply places item to be sealed in between the jaws and squeezes the handle shut. An indicator light on the main housing unit signals the start and finish of the seal cycle. We recommend holding the jaws together for an additional 1-2 seconds after the light has turned off for the best quality seal. Heat cycle is controlled by a timer. The operator simply increases or decreases the heat as desired.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNWORKS Construction Paper, 58lb, 9 x 12, Violet, PK50 (7203)
- ZORO SELECT Tissue Paper, 15 In. W, 20 In. L, PK5000 (3EXE7)
- MARKAL Paint Crayon, Large Tip, Gray Color Family, 12 PK (80230)
- PAPER MATE Paper Mate Write Bros Blue Ball Point Pen , 10PK (9313499C)
- SEALER SALES 35" W-Series Long Foot Sealer, w/ 2.7mm Seal Width (WN-900F)
- SEALER SALES Vertical, Right Feed w Dry Ink Coding (HL-M810II_RtoL)
- SEALER SALES 24" TISF Series Foot Sealer w/ 2mm Seal Width (TISF-602)
- SEALER SALES KF-Series 8" Portable Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width (KF-200CS-110V)
- SEALER SALES 12" KF-Series Hand Sealer w/ Round Seal Width, Blue (KF-300Hrnd)
- SEALER SALES 16 Portable Direct Heat Sealer w PTFE Coated Bars w 12mm Seal Width, German Manufactured (hpl WSZ 400 TB)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-24)
- Sealer Sales Polybag Sealers