Shop All Reclosable Bags
Sealer Sales
11.2" x 14.2" + 1.0" BOPP Resealable Bags, 200pcs, 200PK
Mfr # RB-110-140-160-D
Zoro # G706581756
product price: $30.35
/pk 200, $0.15/ea
$30.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 1.6mil
- Color Clear
- Material Polypropylene
- Outside Width 11"
- Features All bags have an allowance of 0.125� for bags less than 10� and 0.25� for bags larger than 10�. The lips range from 1.2� to 3.0�.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # RB-110-140-160-D
- Zoro # G706581756
- UPC # 702403999126
- Country of Origin China
- Category Reclosable Bags
Dimensions
Outside Width | 11" |
Overall Length | 14" |
Details
Thickness | 1.6mil |
Color | Clear |
Material | Polypropylene |
Item | BOPP Resealable Bags |
Features | All bags have an allowance of 0.125� for bags less than 10� and 0.25� for bags larger than 10�. The lips range from 1.2� to 3.0�. |
Description
Our polypropylene resealable bags have a high clarity and protect products from dirt and moisture damage. These bags are acid-free with no harmful plasticizers used in the production. The bags are also chemically non-aggressive which makes them more suitable for long term archiving. Bio-orienting gives the bags breathing properties so they will not ripple, dimple, or pucker over time. They are also FDA approved for food storage.
Using these bags, one may quickly package products with the self-adhesive strip, which will not wear out. Speed up production with the peel back release strip-peel the strip in one easy motion and then fold and seal. Bags are pre-sized and pre-cut to fit CD, DVD, and VHS cases. Many other sizes are available for photos, prints, posters, comics, etc.
All bags have an allowance of 0.125" for bags less than 10" and 0.25" for bags larger than 10". The lips range from 1.2" to 3.0".
FEATURES:
Size: 11" x 14"
Quantity: 200pcs/case
High clarity - clear as glass cello-style bags
Meets FDA specifications for direct food contact
Peel-off strip. Fold with ease. No heat sealing needed!
Archival safe
Resists moisture and grease
Thickness: 1.6mil (160 gauge)
Using these bags, one may quickly package products with the self-adhesive strip, which will not wear out. Speed up production with the peel back release strip-peel the strip in one easy motion and then fold and seal. Bags are pre-sized and pre-cut to fit CD, DVD, and VHS cases. Many other sizes are available for photos, prints, posters, comics, etc.
All bags have an allowance of 0.125" for bags less than 10" and 0.25" for bags larger than 10". The lips range from 1.2" to 3.0".
FEATURES:
Size: 11" x 14"
Quantity: 200pcs/case
High clarity - clear as glass cello-style bags
Meets FDA specifications for direct food contact
Peel-off strip. Fold with ease. No heat sealing needed!
Archival safe
Resists moisture and grease
Thickness: 1.6mil (160 gauge)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL #0 Self Seal Poly Mailers, 6W x 9L, White, 1000PK (412536)
- BRADY Letter Label, N, 1-1/2in.Hx7/8in.W, Vinyl (1530-N)
- RELOC ZIPPIT 6"W x 9"L Open Poly Bags, 1.75 mil, Clear (PP-6X9)
- AVERY Big Tab Insertable Dividers for 3 R, PK3 (11256)
- SEALER SALES 16oz Oval Window Stand Up Zip Pouches, Kraft Poly, 500PK (VUB1P13-NZ)
- SEALER SALES 6.1" x 9.1" + 1.6" BOPP Resealable Bags, 500pcs, 500PK (RB-60-90-160-A)
- SEALER SALES 3.6" x 5.6" + 1.2" BOPP Resealable Bags, 500pcs, 500PK (RB-35-55-160-A)
- SEALER SALES 2.6" x 3.6" + 1.2" BOPP Resealable Bags, 500pcs, 500PK (RB-25-35-160-A)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 3" x 5", Clear, 1000/Case (PB3700)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 6", 4 mil, Clear, Pk1000 (5CPA3)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 12", Clear (R212)
- Sealer Sales Shipping & Packing Bags