Shop All Vacuum Pack Machines
Sealer Sales
11" x 50ft Channel Vacuum Roll, 50ft
Mfr # ZP-ROLL-11-50
Zoro # G706581596
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # ZP-ROLL-11-50
- Zoro # G706581596
- Country of Origin Taiwan, Province of China
- Category Vacuum Pack Machines
Details
Item | Vacuum Bags - Channelled |
Description
FEATURES:
Suitable for home vacuum sealers such as FoodSaver, Seal-A-Meal, Fresh Guard, PRO-2300 series, FoodShell, and many more
Meets FDA guidelines for food usage
Great for storing and freezing applications
Clear multi layer barrier film
Low oxygen transfer rate
Width: 11"
Length: 50ft
Thickness: 3.5mil channeled film with 4mil smooth poly/nylon
Make your own vacuum pouches with our channeled vacuum tubing. Channeled (embossed) vacuum rolls are designed for non-chamber machines. These rolls have a special embossed surface which creates channels for the air to be pulled directly from the pouch itself. Channel vacuum rolls will virtually stop oxygen from penetrating through the bags. Using a vacuum bag will significantly extend the shelf life and flavor of your food, as well as prevent freezer burn and dehydration loss, eliminating waste.
Suitable for home vacuum sealers such as FoodSaver, Seal-A-Meal, Fresh Guard, PRO-2300 series, FoodShell, and many more
Meets FDA guidelines for food usage
Great for storing and freezing applications
Clear multi layer barrier film
Low oxygen transfer rate
Width: 11"
Length: 50ft
Thickness: 3.5mil channeled film with 4mil smooth poly/nylon
Make your own vacuum pouches with our channeled vacuum tubing. Channeled (embossed) vacuum rolls are designed for non-chamber machines. These rolls have a special embossed surface which creates channels for the air to be pulled directly from the pouch itself. Channel vacuum rolls will virtually stop oxygen from penetrating through the bags. Using a vacuum bag will significantly extend the shelf life and flavor of your food, as well as prevent freezer burn and dehydration loss, eliminating waste.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER SOAK SYSTEMS Drain Ball Valve Rear Outlet D (26985)
- GLOBE Carriage Knob Clip Kit (500052)
- FUNNEL KING Measuring Container, Polyethylene, 6L (32375)
- GRINDMASTER CECILWARE Stem (D017A)-Me Spare Part (X058AL)
- SEALER SALES 20" Retractable Nozzle Vacuum Sealer w/ Gas Flush (AVN-20)
- SEALER SALES 12" x 16" Gallon Channel Vacuum Pouches, 100pcs, 100PK (MR-1216-100)
- SEALER SALES 16" 3 Mil Vacuum Tubing, 500ft (VT-16-300-500)
- SEALER SALES Seal Bar Kit for 25in. Nozzle Vacuum Sealer (SBK-25)
- SEALER SALES 30" Retractable Nozzle Vacuum Sealer w/ Gas Flush (AVN-30)
- SEALER SALES 8" x 12" Channel Vacuum Pouches, 100pcs, 100PK (MR-0812-100)
- ALLPOINTS Vacuum Sealer (8018165)
- Sealer Sales Vacuum Pack Machines