Shop All Polybag Sealers
Sealer Sales
10" W-Series Hand Press Double Impulse Sealer w/10mm Seal Width
Mfr # W-2510HT
Zoro # G106581752
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Sealing Type Impulse - Double
- Seal Length 10"
- Seal Width 10mm
- Length 15
- Width 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # W-2510HT
- Zoro # G106581752
- UPC # 702403998174
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 10" |
Seal Width | 10mm |
Length | 15 |
Width | 13 |
Height | 6 |
Details
Item | Bag Sealers - Impulse - Double |
Heat Sealing Type | Impulse - Double |
Color | White |
Voltage | 110V |
Tape Paper Weight | 32-lbs |
Thickness | Up to 20mil thickness |
Description
FEATURES:
Great for sealing coffee bags!
Hand press operation
No warm-up time
Suited for sealing thicker materials
All metal construction
W-2510HT is a double impulse sealer geared for sealing thicker materials such as foil gusseted bags (i.e. coffee bags). The W-2510HT can seal materials up to 10" wide and 20mil total thickness producing a 10mm wide seal. Equipped with a single and double sealing selector switch providing flexibility of sealing various materials. Depending on the thickness of the material, the user has the choice of one or two elements for top and bottom heating.
Manufacturer’s replacement kit includes two heating elements.
Easy to Operate: Set the timer. Insert the bag between the two sealing bars and bring down the handle to activate sealing. Hold down for an additional 2-3 seconds after the timer light goes off to set the seal.
Great for sealing coffee bags!
Hand press operation
No warm-up time
Suited for sealing thicker materials
All metal construction
W-2510HT is a double impulse sealer geared for sealing thicker materials such as foil gusseted bags (i.e. coffee bags). The W-2510HT can seal materials up to 10" wide and 20mil total thickness producing a 10mm wide seal. Equipped with a single and double sealing selector switch providing flexibility of sealing various materials. Depending on the thickness of the material, the user has the choice of one or two elements for top and bottom heating.
Manufacturer’s replacement kit includes two heating elements.
Easy to Operate: Set the timer. Insert the bag between the two sealing bars and bring down the handle to activate sealing. Hold down for an additional 2-3 seconds after the timer light goes off to set the seal.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Roller Rings, Separating Smooths, PK20 (ZCM1000P138-1)
- ENCORE PACKAGING Wide Pallet Band, 1-1/2", 92" Circ. (EP-5492)
- PYRAMID Time Card, PK100 (35100-10)
- MIP Plastic Strapping Tensioner, Windlass (MIP-370)
- SEALER SALES KF-Series Portable 6" Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width, 220V (KF-150CST-220V)
- SEALER SALES 35" W-Series Foot Sealer w/ Sliding Cutter w/ 2.7mm Seal Width (WN-900C)
- SEALER SALES 18" W-Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width - PTFE Coated (W-450DT)
- SEALER SALES KF-Series 16" Direct Heat Foot Sealer with 15mm Wide Seal Width, Meshed (KF-400DF)
- SEALER SALES 2in. x 10yds 5mil PTFE Cover (TC-200-5-10)
- SEALER SALES 8" FS-Series Hand Sealer w/10mm Seal Width (PFS-200B)
- SEALER SALES 20" KF-Series Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-505HC)
- Sealer Sales Polybag Sealers