Shop All Vacuum Pack Machines
Sealer Sales
10" Tabletop Vacuum Chamber
Mfr # HVC-260T
Zoro # G506581581
product price: $1,181.99
/ea
Free Shipping & Returns
$1,181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sealing Bar Length 10"
- Voltage 110V
- Width 14
- Length 20
- Overall Height 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # HVC-260T
- Zoro # G506581581
- UPC # 702403999720
- Country of Origin China
- Category Vacuum Pack Machines
Dimensions
Sealing Bar Length | 10" |
Width | 14 |
Length | 20 |
Overall Height | 13 |
Details
Item | Vacuum Chamber Sealer |
Voltage | 110V |
Description
FEATURES:
Impulse seal - sealing length: 10"
Heavy duty 1/4 hp oil pump
10" removable seal bar
Compact unit
Stainless steel construction
Easy to use digital control panel and easy to read pressure indicator
No external compressor required
Our HVC-260T vacuum sealer is an economical 10" table-top, stainless steel vacuum chamber. The chamber is ideal for vacuum sealing different types of vacuum pouches in the pharmaceutical, food, coffee, tea or electronic industries. The unit does not need an external compressor for operation. Simply place vacuum pouch into chamber with the open edge across the sealing bar. Close the lid to start the cycle and the lid will automatically open when cycle is completed. Vacuum time ranges from 10-30 seconds.
The sealer is equipped with a digital control panel for setting the sealing temperature, sealing time, drawing air time, and cooling time. Once the lid is closed, the machine automatically performs the operations which can be followed visually on the control panel. The lid opens automatically when the vacuum sealing operation is completed.
The sealer also has an emergency stop button on the control panel so that abnormal processes can be stopped immediately.
Sealer provides a 5mm meshed seal. Manufacturer’s replacement kit includes: 1 – heating element, 1 – PTFE cloth, 1 – sealing rubber foam pressing lip, and 1 – container of oil for the vacuum pump.
Impulse seal - sealing length: 10"
Heavy duty 1/4 hp oil pump
10" removable seal bar
Compact unit
Stainless steel construction
Easy to use digital control panel and easy to read pressure indicator
No external compressor required
Our HVC-260T vacuum sealer is an economical 10" table-top, stainless steel vacuum chamber. The chamber is ideal for vacuum sealing different types of vacuum pouches in the pharmaceutical, food, coffee, tea or electronic industries. The unit does not need an external compressor for operation. Simply place vacuum pouch into chamber with the open edge across the sealing bar. Close the lid to start the cycle and the lid will automatically open when cycle is completed. Vacuum time ranges from 10-30 seconds.
The sealer is equipped with a digital control panel for setting the sealing temperature, sealing time, drawing air time, and cooling time. Once the lid is closed, the machine automatically performs the operations which can be followed visually on the control panel. The lid opens automatically when the vacuum sealing operation is completed.
The sealer also has an emergency stop button on the control panel so that abnormal processes can be stopped immediately.
Sealer provides a 5mm meshed seal. Manufacturer’s replacement kit includes: 1 – heating element, 1 – PTFE cloth, 1 – sealing rubber foam pressing lip, and 1 – container of oil for the vacuum pump.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEAZZERS Sweetener Liquid 16 oz., PK24 (SWT-TZ-16-BT02)
- KIKKOMAN Kikkoman Kotteri Mirin 2 qt., PK6 (02093)
- AMANA Limit, High (110F) (53001817)
- TRANE Ignitor, Electrode (IGN00114)
- SEALER SALES 30" Retractable Nozzle Vacuum Sealer w/ Self-Container Compressor (CAVS-30)
- SEALER SALES 20" Retractable Nozzle Vacuum Sealer w/ Gas Flush (AVN-20)
- SEALER SALES 30" Retractable Nozzle Vacuum Sealer w/ Gas Flush (AVN-30)
- SEALER SALES Seal Bar Kit for 25in. Nozzle Vacuum Sealer (SBK-25)
- SEALER SALES 8" x 12" Channel Vacuum Pouches, 100pcs, 100PK (MR-0812-100)
- SEALER SALES 16" 3 Mil Vacuum Tubing, 500ft (VT-16-300-500)
- SEALER SALES 6" x 12" Channel Vacuum Pouches, 100pcs, 100PK (MR-0612-100)
- Sealer Sales Vacuum Pack Machines