Shop All Duct Pressure Switches
Sealed Unit Parts Co
Supco Pressure Switch 5 Open PSI 30 Close PSI
Mfr # SLP0530
Zoro # G705872350
product price: $26.25
/ea
$26.25
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
- Brand Sealed Unit Parts Co
- MFR # SLP0530
- Zoro # G705872350
- UPC # 687152195886
- Country of Origin China
- Category Duct Pressure Switches
Description
Supco slp0530 pressure switch 5 open psi 30 close psi high precision controls at economical prices. Encapsulated, non-adjustable, single pole - single throw, direct mount switches for use with hfc, hcfc, and cfc refrigerants. features: low pressure spst open on pressure fall temperatures: ambient 20ff to 176ff (-30fc to 80fc). Fluid 60ff to 250ff (-50fc to 120fc) rated voltage: 50/60 hz, 24/120/240 volts (6 rla, 36 lra) life at rated load: 100,000 cycles " sae female flare fitting with valve core depressor snap acting stainless steel hermetically sealed sensor (shp, slp, and sfc) small size and light weight for direct mounting excellent set point repeatability/stability pressure range: 0 to 650 psi burst pressure: 5000 psi
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
- RECTORSEAL Evaporator Coil Cleaner, 1 gal. (82612)
- DAYTON Louver Damper, Adjustable, 18H x 24W (20UA93)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R38E147M)
- BELL & GOSSETT 3/4 Iron Flange Set 3/4 101001 (3/4)
- SEALED UNIT PARTS CO Supco Pressure Switch - 300 PSI Open 200 PSI Closed (SHP300200)
- SEALED UNIT PARTS CO Supco Pressure Switch - 5 PSI Open 20 PSI Closed (SLP0520)
- SEALED UNIT PARTS CO Supco Pressure Switch - 450 PSI Open 250 PSI Closed (SHP450250)
- SEALED UNIT PARTS CO Supco Fan Cycling Pressure Switch - 210 PSI Open 275 PSI Closed (SFC210275)
- SEALED UNIT PARTS CO Supco Fan Cycling Pressure Switch - 300 PSI Open 400 PSI Closed (SFC300400)
- SEALED UNIT PARTS CO Supco Pressure Switch - 90 PSI Open 120 PSI Closed (SLP90120)
- RANCO Pressure Switch (O16-107)
- Sealed Unit Parts Co Duct Pressure Switches