Shop All Cooling Equipment Relays
Sealed Unit Parts Co
Supco Fan Relay 24 Operating VAC 2-3/8" X 1-5/8" X 1-1/2"
Mfr # 90293
Zoro # G805588328
product price: $12.79
/ea
Sold in multiples of 2 for $25.58
$25.58
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
- Brand Sealed Unit Parts Co
- MFR # 90293
- Zoro # G805588328
- UPC # 687152066780
- Country of Origin China
- Category Cooling Equipment Relays
Description
Supco 90293 fan relay 24 operating vac 2-3/8" x 1-5/8" x 1-1/2" supco 90293 general purpose fan relay used on many hvac/r and industrial applications. 24 vac control circuit, 1 amp load current, spdt (single pole double throw). Typically used on control circuits. features: general purpose switching relays spdt contacts
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
- LENNOX Heat Exchanger (46K93)
- B & K DuraVent 3 in. D X 3 in. D 45 deg Galvanized Steel/Stainless Steel Stove Pipe Elbow (3PVL-E45R)
- MARS Air Curtain, Low Profile, 36 In (LPV236-1UD-OB)
- LENNOX Limit Switch, 155-30V, Le73W19 (73W19)
- SEALED UNIT PARTS CO Supco Fin Comb 14, 15, 16 Fins Per Inch (FPT15)
- SEALED UNIT PARTS CO Supco 3 'N 1 Start Relay - 1/2 HP 115V (RCO210)
- SEALED UNIT PARTS CO Supco 3 'N 1 Start Relay - 1/12 to 1/5 HP 115V (RCO810)
- MCDONNELL & MILLER Water Feeder, 120V (101A)
- WATTS Regulator, 2", NPT, Lead Free (0009465)
- SCHNEIDER ELECTRIC Ball Valve, 1/2", 2-Way, 2.6 gpm (VB-2213-500-9-4)
- FASCO Motor, 1.4 HP, 208/230V, 1625 rpm (D783)
- Sealed Unit Parts Co Cooling Equipment Relays