Shop All Line Voltage Thermostats
Sealed Unit Parts Co
Supco Defrost Control Temperature or Pressure Terminated S814500
Mfr # S814500
Zoro # G805990404
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealed Unit Parts Co
- MFR # S814500
- Zoro # G805990404
- UPC # 687152066209
- Country of Origin China
- Category Line Voltage Thermostats
Description
s814500 designed to meet a wide variety of customer requirements. These electro-mechanical controls are used on many different types of commercial refrigeration equipment, including walk in boxes, reach in boxes, refrigerated cases and condensing units. heavy-duty synchronous motor adjustable defrost initiation frequency: one to six times per day adjustable defrost cycle duration: 4 to 110 minutes in two-minute increments contact arrangements: electric heat, hot gas, or off cycle defrost available heavy-duty steel case with electrical knockouts in the sides, back and bottom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB End Cap, 14 in Duct Dia, 304 Stainless Steel, 20 GA, 14 in W x 14 in H (8010003719)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-WPX100BB20P String Wound Polypropylene Filter Cartridge (PENTEK-WPX100BB20P)
- GLOBAL INDUSTRIAL 20 Industrial Wall Mounted Oscillating Fan, 5,250 CFM, 1/6 HP (293130)
- OMNITEC DESIGN Caster, 5 In., Swivel (HC5S)
- QUINCY LAB Quincy Lab Bimet Thermostat (401-1217)
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC (ETC-112000-000)
- RESIDEO Heat/Cool Round, Heat/Cool, Round (T87N1000)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST (A70GA-1C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABT-02C)
- DAYTON Line Volt Mechanical Tstat, Close on Rise, SPST, 24 to 600VAC (2NNT2)
- JOHNSON CONTROLS Line Voltage Thermostat, Open High, 25 Degrees to 90 Degrees F, DPST (A72CE-1C)
- Sealed Unit Parts Co Line Voltage Thermostats