Shop All Line Voltage Thermostats
Sealed Unit Parts Co
Supco Defrost Control Temperature or Pressure Terminated
Mfr # S814120
Zoro # G205990431
product price: $127.99
/ea
Free Shipping & Returns
$127.99
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
- Brand Sealed Unit Parts Co
- MFR # S814120
- Zoro # G205990431
- UPC # 687152066186
- Country of Origin China
- Category Line Voltage Thermostats
Description
s814120 designed to meet a wide variety of customer requirements. These electro-mechanical controls are used on many different types of commercial refrigeration equipment, including walk in boxes, reach in boxes, refrigerated cases and condensing units. heavy-duty synchronous motor adjustable defrost initiation frequency: one to six times per day adjustable defrost cycle duration: 4 to 110 minutes in two-minute increments contact arrangements: electric heat, hot gas, or off cycle defrost available heavy-duty steel case with electrical knockouts in the sides, back and bottom
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
- HUNTER Melbourne 52" Noble Bronze w/Weathered W (50792)
- FOSTORIA Quartz Lamp, 208V, Red (63216209)
- RAYPAK 007414F Blower Comb Air Rthand (007414F)
- TEMPCO Band Heater, 4 In. Dia., 240V, 900 Deg F (MBH20536)
- RAYCHEM ELECTRIC 140F 100-277V-AC THERMOSTAT (JBS-100-ECP-A)
- TEMPCO Optional Knob (TST-104-118)
- AUBE Line Voltage Non-Programmable thermostat; 3600 watts at 240 volts (TH114-A-240D)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC (6EDY7)
- TEMPCO Process Thermostat, Open on Rise, 400 Degrees to 570 Degrees F, SPST (TEB34000)
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1C2C9)
- MEARS Attic Fan Control 95 Degrees-125 Degrees SPST (M77007)
- Sealed Unit Parts Co Thermostats