Sealed Unit Parts Co

Supco ATP1 Attic Pro® HVAC Utility Lift


product price: $258.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Supco atp1 attic pro hvac utility lift the atp1 attic pro hvac utility lift is rated to lift loads up to and including 250 pounds. With its ease of installation and use, the attic pro makes difficult, time consuming installations fast and safe. The attic pro provides an ideal solution when an abundance of manpower is limited and positioning / installation is required in tight spaces for units such as air handlers. features/ benefits simple adjustment from 14" to 24" to accommodate most residential and commercial joist distances. with 20 feet of wire rope the attic pro can lift the load up over one story. the locking hook ensures that the load cannot slip from the cable. the ratcheting hoist makes for easy lifting and automatically holds the load in place when there is a pause in the lift. includes two (2) equipment straps to keep loads steady in two axes, preventing any accidental slip when lifting the load. a carrying case is also included for safely storing the unit when not in use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.