Shop All AC & Refrigeration Compressors
Sealed Unit Parts Co
Kulthorn Compressor KM Series, 21/2 HP, 208/230V, 1 Phase, R22, HBP/AC
Mfr # KM5532EK2
Zoro # G104950161
product price: $861.99
/ea
Free Shipping & Returns
$861.99
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
- Brand Sealed Unit Parts Co
- MFR # KM5532EK2
- Zoro # G104950161
- UPC # 716894768543
- Country of Origin Thailand
- Category AC & Refrigeration Compressors
Description
Kulthorn compressor km series km5532ek2, 21/2 hp, 208/230v, 1 phase, r22, hbp/ac the km series range from 13 hp. They have low noise output and low vibration and are available in single phase, 3phase, and inverter motor options. This series also boasts high eer of up to 10.8 with r22/r407c and eer up to 11 with inverter types. They are compatible with the following refrigerants: r134a, r410a r22, r404a, and r407c. These compressors can be used for air conditioners, commercial refrigerators, and air conditioners in tropical environments.
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
- GE Auger (WR17X11939)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731030025)
- CARRIER Valve Core (EC39EZ067)
- KWIKOOL Ceiling Kit (CK-24)
- AAON COMP ZPD103KCETF5155 230V (V06210)
- SECOP Refrigeration Compressor, 5496 BtuH (SC15G-1)
- EMBRACO Refrigeration Compressor, 4400 BtuH (FFI10HBX)
- GOODMAN Compressor (CR30K6EPFV875)
- INGERSOLL-RAND Compressor 120 Gal 10HP 2303 (IRT45465770)
- EMBRACO Refrigeration Compressor, 5000 BtuH, 115V (FFI12BX1)
- SECOP Refrigeration Compressor, 4250 BtuH (NF10FX-1)
- Sealed Unit Parts Co AC & Refrigeration Compressors