Shop All AC & Refrigeration Compressors
Sealed Unit Parts Co
Kulthorn Compressor KM Series, 11/2 HP, 208/230V, 1 Phase, R404A, LBP
Mfr # KM2462ZK2
Zoro # G104950239
product price: $1,005.99
/ea
Free Shipping & Returns
$1,005.99
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
- Brand Sealed Unit Parts Co
- MFR # KM2462ZK2
- Zoro # G104950239
- UPC # 716894768307
- Country of Origin Thailand
- Category AC & Refrigeration Compressors
Description
Kulthorn compressor km series km2462zk2, 11/2 hp, 208/230v, 1 phase, r404a, lbp the km series range from 13 hp. They have low noise output and low vibration and are available in single phase, 3phase, and inverter motor options. This series also boasts high eer of up to 10.8 with r22/r407c and eer up to 11 with inverter types. They are compatible with the following refrigerants: r134a, r410a r22, r404a, and r407c. These compressors can be used for air conditioners, commercial refrigerators, and air conditioners in tropical environments.
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
- DUCTMATE Round Gasketed Coupler, 11 in Duct Dia, Metal, 24 GA, 11 in W, 42" L, 11" H (GRLABQS11GA)
- FIELD CONTROLS Edh-1 120V Dehumidistat Control (EDH-1)
- ILC FILTER 30X30X1 MERV 8 MPR 800 6 PIECES ACTUAL SIZE 295 X 295 X 075 MADE IN THE USA F (WY-0QXA-6)
- VULCAN Finned Tubular Air Duct Heater, 480V (VFT912-12C)
- EMBRACO Refrigeration Compressor, 4400 BtuH (FFI10HBX)
- EMBRACO Refrigeration Compressor, 5000 BtuH, 115V (FFI12BX1)
- NAVAC Charging Machine, DC with Temp probes (NRC62D)
- SECOP Refrigeration Compressor, 4250 BtuH (NF10FX-1)
- LG A/C Compressor, 6.8A, Female, 1/2 (APG016KACS)
- EMBRACO Refrigeration Compressor, 3240 BtuH, 115V (FF10BX)
- DELFIELD Compressor, NF7.0,115V/60HZ/1HP DANFO (3527000-S)
- Sealed Unit Parts Co AC & Refrigeration Compressors