Shop All Air Cleaners and Accessories
Sealed Unit Parts Co
Clear Blue Master UV System - UUV-CBM
Mfr # UUV-CBM
Zoro # G405309194
product price: $261.99
/ea
Free Shipping & Returns
$261.99
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
- Brand Sealed Unit Parts Co
- MFR # UUV-CBM
- Zoro # G405309194
- UPC # 687152238019
- Country of Origin China
- Category Air Cleaners and Accessories
Description
Clear blue master uv system - uuv-cbm the clear blue units create pure air naturally, and adds an additional cleaning element to a standard filtration system. Through innovative, safe, and enviromentally friendly practices, these uv air treatment systems cleanse residential air. features / benefits 16" uv-c germicidal coil cleaner magnetic mounting bracket w/ multiple options destroys mold and associated odors control microbial growth improves hvac efficiency and reduces maintenance improves indoor air quality fully enclosed and potted aluminum ballast housing over / under voltage indication lamp and ballast fault indication 3" lcd display uv lamp type: t5 mercury vapor quartz uv wavelength: uv-c 254nm germicidal
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
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 50 ft. L, Poly (2105-0250-1250)
- KING ELECTRIC Lpwa Lg Arch 208V 4500W W/Surface Can, Tp Stat, Silver (LPWA2045-S-TP-G)
- DAYTON Rectangular OEM Blower, 1595 RPM, 1 Phase, Direct, Rolled Steel (1TDT1)
- PLATINUM FLEX Refrigerant Evacuation Pump, 3 cfm, 1/2 hp (DV-85-FLEX)
- SEALED UNIT PARTS CO Clear Blue Advance UV System - UUV-CBA (UUV-CBA)
- EXTRACT-ALL Oil Mist Collector, Ceiling, 600 cfm (E-600)
- ENVION AIR PURIFIER HEPA 120V (80288)
- OMNITEC DESIGN Thermocouple Sensor K Type, 300 In L (EC25TC)
- XPOWER 1/2 HP, 600 CFM, 5.5 Amps Inflatable Blower (BR-35)
- KOCH Filter, HEPA99.99, Galv, 12x12x12" (H61A3X1)
- HONEYWELL Hepaclean Air Purifier (HHT270W)
- Sealed Unit Parts Co Air Cleaners and Accessories