Sealed Air

Sealed Air 69566 Bubble Wrap Self-Clinging Air-Cushioned 3/16 Thick 12 x 175ft


product price: $249.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Superior Barrier Bubble air cellular cushioning offers great protection for items from jewel cases to books.
  • Fully laminated heavyweight Kraft construction delivers outstanding rip and puncture resistance.
  • Seamless bottom provides extra strength and stability.
  • Self-adhesive closure produces a secure peel-and-press seal.
  • Envelope Size: 4" x 8".
  • Closure: Self-Adhesive.
  • Exterior Material: Kraft.
  • Color: White.
  • Format/Border: Standard.
  • Envelope/Mailer Interior Dimensions: 3-1/4 x 6-3/4.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.