Shop All Mailer Envelopes
Sealed Air
Padded Mailer, #7, Paper Lining, Fold Flap, 14.25x20, Kraft, PK50
Mfr # 64350
Zoro # G4048202
product price: $105.99
/pk 50, $2.12/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural Kraft
- Width 20 in
- Length 14-1/4 in
- Material Kraft Paper Stock
- Industry Number #7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealed Air
- MFR # 64350
- Zoro # G4048202
- UPC # 40036492844
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 20 in |
Length | 14-1/4 in |
Size | #7 |
Interior Dimensions | 14.13 x 18.75 |
Details
Item | Envelopes/Mailers |
Color | Natural Kraft |
Material | Kraft Paper Stock |
Industry Number | #7 |
Weight | 25 lbs |
Features | Plain Flap—Staple or tape to seal. |
Closure Type | Fold-Over |
Lining | Paper Padding |
Opening | Open End |
Seam Type | Side |
Flap Type | Extension |
Description
Sealed Air Jiffy Padded Mailer, #7, Paper Lining, Fold Flap Closure, 14.25 x 20, Natural Kraft, 50/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC PRODUCTS BAZIC® Washable Markers, Jumbo Classroom Pack, 8 Colors, PK200 (1235)
- BROTHER Label Tape Cartridge 1/2", Black/Yellow (TZES631)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 2 5/8" x 1", Fluorescent Pink, 3000/Case (LL173PK)
- POST-IT Notes, 2X2, 8Pk, Assrtd Pk (MMM6228SSAN)
- SEALED AIR Mailer, Tuffgard, Cd/Dvd, 25Pk (SEL24300)
- SEALED AIR Mailer, Jiffylite, 7.3X12, 25 Pk (SEL10186)
- SEALED AIR Mailer, 14-1/4 x 20 in., Gold Brown, PK50 (39098)
- SEALED AIR Mailer, Jiffylite, 9.5X14.5 Pk (SEL10189)
- SEALED AIR Mailer, Jiffylite, 8.5X14.5 Pk (SEL10188)
- SEALED AIR Mailer, Jiffylite, Cd/Dvd, 25 Pk (SEL44169)
- LAVEX Stayflats Kraft Self-Sealing Rigid Mailer #11, 50PK (442SF11PSK)
- Sealed Air Mailing Tubes & Cartons