Shop All Mailer Envelopes
Sealed Air
Padded Mailer, #5, Paper Lining, Self-Adhesive, 10.5x16, Kraft, PK25
Mfr # 65179
Zoro # G4048272
product price: $63.29
/pk 25, $2.53/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Kraft
- Width 16 in
- Length 10-1/2 in
- Material Kraft Paper Stock
- Industry Number #5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealed Air
- MFR # 65179
- Zoro # G4048272
- UPC # 40036214897
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 16 in |
Length | 10-1/2 in |
Size | #5 |
Interior Dimensions | 10.38 x 14.75 |
Details
Item | Envelopes/Mailers |
Color | Natural Kraft |
Material | Kraft Paper Stock |
Industry Number | #5 |
Features | Self-Seal Flap—Convenient peel-and-seal closure. |
Weight | 9 lbs |
Closure Type | Self-Adhesive |
Lining | Paper Padding |
Opening | Open End |
Seam Type | Side |
Flap Type | Square |
Description
Sealed Air Jiffy Padded Mailer, #5, Paper Lining, Self-Adhesive Closure, 10.5 x 16, Natural Kraft, 25/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER "File" Pre-inked Stamp, 1/2"x1-5/8" Impression, Red Ink (XST1051)
- BROTHER P-Touch Handheld Labeler 18Mm Shrink Tube Compatible Using Hse Series (PTE300)
- QUARTET 24"x18" Whiteboard, Aluminum Frame (SM531)
- GOODWRAPPERS Goodwrappers® Identi-Wrap, "DO NOT BREAK LOAD", 5" x 80 Gauge x 500', Red/Black, 6/Case (GOODID5DNBL)
- SEALED AIR Mailer, Jiffylite, Cd/Dvd, 25 Pk (SEL44169)
- SEALED AIR Mailer, Jiffylite, 7.3X12, 25 Pk (SEL10186)
- SEALED AIR Mailer, Jiffylite, 8.5X14.5 Pk (SEL10188)
- SEALED AIR Padded Mailer, #5, Paper Lining, Self-Adhesive, 10.5x16, Kraft, PK100 (86708)
- SEALED AIR Mailer, Jiffylite, 10.5X16, 25 Pk (SEL10190)
- SEALED AIR Mailer, Tuffgard, Cd/Dvd, 25Pk (SEL24300)
- SURVIVOR Tyvek Expansion Mailer, 12 x 16 x 4, PK50 (QUAR4497)
- Sealed Air Mail Supplies