Shop All Mailer Envelopes
Sealed Air
Padded Mailer, #5, Paper Lining, Self-Adhesive, 10.5x16, Kraft, PK100
Mfr # 86708
Zoro # G4048360
product price: $165.99
/pk 100, $1.66/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Kraft
- Width 16 in
- Length 10-1/2 in
- Material Kraft Paper Stock
- Industry Number #5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealed Air
- MFR # 86708
- Zoro # G4048360
- UPC # 40036867086
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 16 in |
Length | 10-1/2 in |
Size | #5 |
Interior Dimensions | 10.38 x 14.75 |
Details
Item | Envelopes/Mailers |
Color | Natural Kraft |
Material | Kraft Paper Stock |
Industry Number | #5 |
Weight | 11.6 lbs |
Features | Self-Seal Flap—Convenient peel-and-seal closure. |
Lining | Paper Padding |
Closure Type | Self-Adhesive |
Seam Type | Side |
Opening | Open End |
Flap Type | Square |
Description
Sealed Air Jiffy Padded Mailer, #5, Paper Lining, Self-Adhesive Closure, 10.5 x 16, Natural Kraft, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH Paper, Lazr/Inkjtpc100, We Pk (NEE05064)
- PARTNERS BRAND Double Wall Boxes, 14" x 10" x 8", Kraft, 15/Bundle (HD14108DW)
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK1000 (9GDN4)
- ZORO SELECT Tall Corrugated Boxes, 5" x 5" x 10", Kraft, 25/Bundle (11R280)
- SEALED AIR Jiffylite Self-Seal Bubble Mailer, #0, 6x10, Golden Brown Kraft, PK200 (100729777)
- SEALED AIR Bubble Wrap Self-Clinging Air-Cushioned 3/16 Thick 12 x 175ft (SE32781)
- SEALED AIR Jiffy TuffGard Self-Seal Cushioned Mailer, #2, 8.5x12, White, PK50 (100279973)
- SEALED AIR Mailer, Jiffylite, 9.5X14.5 Pk (SEL39095)
- SEALED AIR Mailer, 14-1/4 x 20 in., Gold Brown, PK50 (39098)
- SEALED AIR Jiffylite Self-Seal Bubble Mailer, #000, 4x8, Yellow Kraft, PK250 (100729776)
- BUSINESS SOURCE Envelope, Double Window, #9 500PK (BSN36680)
- Sealed Air Mailer Envelopes