Shop All Mailer Envelopes
Sealed Air
Padded Mailer, #4, Paper Lining, Self-Adhesive, 9.5x14.5, Kraft, PK25
Mfr # 64937
Zoro # G4048570
product price: $52.99
/pk 25, $2.12/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Kraft
- Width 14-1/2 in
- Length 9-1/2 in
- Material Kraft Paper Stock
- Industry Number #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealed Air
- MFR # 64937
- Zoro # G4048570
- UPC # 40036214880
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 14-1/2 in |
Length | 9-1/2 in |
Size | #4 |
Interior Dimensions | 9.38 x 13.38 |
Details
Item | Envelopes/Mailers |
Color | Natural Kraft |
Material | Kraft Paper Stock |
Industry Number | #4 |
Features | Self-Seal Flap—Convenient peel-and-seal closure. |
Weight | 7 lbs |
Lining | Paper Padding |
Closure Type | Self-Adhesive |
Opening | Open End |
Seam Type | Side |
Flap Type | Square |
Description
Sealed Air Jiffy Padded Mailer, #4, Paper Lining, Self-Adhesive Closure, 9.5 x 14.5, Natural Kraft, 25/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Cartridge 054H Genuine OEM High Capacity Black Toner 3.1K YLD (3028C001)
- 3M Post-It Dry Erase Surface 8Ft X 4Ft (DEF8X4)
- CRAYOLA Crayons, Anti-Roll, Triangular, Nontoxic, 16/BX, Assorted PK (CYO524016)
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems VFile37 Flat Storage Upto 24 x 36 in. (VFile37/with 8 VFolder37)
- SEALED AIR Mailer, Tuffgard, Xtrm, 8.5X12 Pk (SEL10122)
- SEALED AIR Mailer, Tuffgard, 6X10, 25Pk (SEL37712)
- SEALED AIR Mailer, Jiffylite, 9.5X14.5 Pk (SEL39095)
- SEALED AIR Mailer, 14-1/4 x 20 in., Gold Brown, PK50 (39098)
- SEALED AIR Mailer, Jiffylite, Cd/Dvd, 25 Pk (SEL44169)
- SEALED AIR Mailer, Jiffylite, 8.5X14.5 Pk (SEL39094)
- PENDAFLEX Poly Zip Envelope, Zipper Closure, Assorted, 10.13" x 5.13", PK5 (85293)
- Sealed Air Mail Supplies