Shop All Mailer Envelopes
Sealed Air
Padded Mailer, #2, Paper Lining, Self-Adhesive, 8.5x12, Kraft, PK25
Mfr # 64775
Zoro # G4048394
product price: $44.99
/pk 25, $1.80/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Kraft
- Width 12 in
- Length 8-1/2 in
- Material Kraft Paper Stock
- Industry Number #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealed Air
- MFR # 64775
- Zoro # G4048394
- UPC # 40036214866
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 12 in |
Length | 8-1/2 in |
Size | #2 |
Interior Dimensions | 8.38 x 10.75 |
Details
Item | Envelopes/Mailers |
Color | Natural Kraft |
Material | Kraft Paper Stock |
Industry Number | #2 |
Weight | 7 lbs |
Features | Self-Seal Flap—Convenient peel-and-seal closure. |
Closure Type | Self-Adhesive |
Lining | Paper Padding |
Opening | Open End |
Flap Type | Square |
Seam Type | Side |
Description
Sealed Air Jiffy Padded Mailer, #2, Paper Lining, Self-Adhesive Closure, 8.5 x 12, Natural Kraft, 25/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREALITY 3D Printer Filament, Strawberry Red (CR-PLA Matte Strawberry Red)
- VESTIL Steel Strapping Cutter, 0.375-1.25" (PKG-C-125)
- ADAM EQUIPMENT Digital Compact Bench Scale 3000g Capacity (HCB 3001)
- U BRANDS PINIT Magnetic Dry Erase Undated One Month Calendar, 36 x 36, White (2902U00-01)
- SEALED AIR Jiffy TuffGard Self-Seal Cushioned Mailer, #2, 8.5x12, White, PK50 (100279973)
- SEALED AIR Mailer, Tuffgard, 6X10, 25Pk (SEL37712)
- SEALED AIR Jiffylite Self-Seal Bubble Mailer, #0, 6x10, Golden Brown Kraft, PK200 (100729777)
- SEALED AIR Jiffylite Self-Seal Bubble Mailer, #000, 4x8, Yellow Kraft, PK250 (100729776)
- SEALED AIR Mailer, 7-1/4 x 12 in., PK25 (10186)
- SEALED AIR Mailer, Tuffgard, Xtrm, 8.5X12 Pk (SEL10122)
- QUALITY PARK Double Window Envelope, White, Paper, PK500 (QUA24524)
- Sealed Air Mailing Tubes & Cartons