Shop All Bubble Rolls & Wrap
Sealed Air - Newair I.B. Nano
Air Pillow Uninflated Film, 1900 ft. L
Mfr # 100641087
Zoro # G8093078
original price:
$775.60
19% off
new price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 16 in
- Roll Length 1,900 ft
- Color Clear
- Perforation Increments 12 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealed Air - Newair I.B. Nano
- MFR # 100641087
- Zoro # G8093078
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 16 in |
Roll Length | 1,900 ft |
Width | 16 in |
Length | 1900 ft |
Details
Color | Clear |
Perforation Increments | 12 in |
Material | Polyethylene |
Item | Bubble Roll Uninflated Film |
Rolls per Case | 1 |
Description
Bubble Roll Uninflated Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Silver, PK200 (SE1040S)
- ARCHITECTURAL MAILBOXES Hillsborough Post Mount Copper (5593C-CG-10)
- AT-A-GLANCE Appointment Book, 8 x 11" (G520-00)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049085)
- SEALED AIR - NEWAIR I.B. NANO Air Pillow Uninflated Film, 2500 ft. L (100640583)
- SEALED AIR - NEWAIR I.B. NANO Air Pillow Uninflated Film, 3300 ft. L (100960818)
- SEALED AIR - NEWAIR I.B. NANO Bubble Film, 1500 ft. L, 12" W (101048858)
- SEALED AIR - NEWAIR I.B. NANO Air Pillow Uninflated Film, 2000 ft. L (100645489)
- PARTNERS BRAND Self-Seal Bubble Pouches, 4" x 7 1/2", Clear, 250/Case (BOBSC0407)
- ZORO SELECT VCI Paper, Sheet, 24 in L, PK500 (VIP00063)
- ZORO SELECT Bubble Roll, Insulated, 3/16", 24" W (56LA15)
- Sealed Air - Newair I.B. Nano Protective Packaging