Shop All Bubble Rolls & Wrap
Sealed Air - Newair I.B. Nano
Air Pillow Uninflated Film, 1500ft.L, PK12
Mfr # 100645486
Zoro # G8092929
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 16 in
- Roll Length 1,500 ft
- Color Clear
- Width 16 in
- Length 1500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealed Air - Newair I.B. Nano
- MFR # 100645486
- Zoro # G8092929
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 16 in |
Roll Length | 1,500 ft |
Width | 16 in |
Length | 1500 ft |
Details
Color | Clear |
Material | Polyethylene |
Perforation Increments | 12 in |
Item | Bubble Roll Uninflated Film |
Rolls per Case | 1 |
Description
Bubble Roll Uninflated Film, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, White, PK3 (3175)
- ZORO SELECT VCI Paper, Roll, 600 ft. L (VSP00003)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFXH110D)
- BIC USA BIC Usa Inc BICWOTAP10 Bic Wite Out Ez Correct Correction Tape 10Pk (BICWOTAP10)
- SEALED AIR - NEWAIR I.B. NANO Air Pillow Uninflated Film, 3300 ft. L (100960818)
- SEALED AIR - NEWAIR I.B. NANO Air Pillow Uninflated Film, 2500 ft. L (100640583)
- SEALED AIR - NEWAIR I.B. NANO Air Pillow Uninflated Film, 2000 ft. L (100645489)
- SEALED AIR - NEWAIR I.B. NANO Air Pillow Uninflated Film, 1900 ft. L (100641087)
- PARTNERS BRAND Self-Seal Bubble Mailers, #0, 6" x 10", White, 25/Case (B853WSS25PK)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 24" x 125', Clear, 2/Each (BWUP12S24)
- ZORO SELECT Perforated Bubble Roll Dispenser Pack 12" x 175 ft., 3/16" Thickness, Clear (36DY52)
- Sealed Air - Newair I.B. Nano Protective Packaging